Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 47606-BTV ABS Plastic Telephone And Video Panel White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47606-BTV ABS Plastic Telephone And Video Panel White

SKU: 913
Leviton 47606 telephone and video panel acts as a standalone unit and fits to any Leviton structured media enclosure. It is suitable for use with phone, fax, by handling up to four telephone lines through nine telephone connections. It provides video output for up to 6 video connections. It distributes telephone and video signals by combining 1x9 bridged telephone board and 6-Way 2-GHz video splitter in a dedicated plastic bracket. Telephone and video panel meets cULus, ANSI/TIA-568-C.2 and ANSI/TIA-1096-A standards.
  • Panel includes a plastic bracket, telephone patching expansion-board and a CAT5e voice and data board
  • Determine outlet locations and carefully plan cable routing to ensure the selected board satisfies requirements
  • Install 75-Ohm termination caps on unused outputs of 6-Way 1 GHz video splitter to reduce signal distortion or ghosting

Overview

Leviton 47606 telephone and video panel acts as a standalone unit and fits to any Leviton structured media enclosure. It is suitable for use with phone, fax, by handling up to four telephone lines through nine telephone connections. It provides video output for up to 6 video connections. It distributes telephone and video signals by combining 1x9 bridged telephone board and 6-Way 2-GHz video splitter in a dedicated plastic bracket. Telephone and video panel meets cULus, ANSI/TIA-568-C.2 and ANSI/TIA-1096-A standards.

Specifications

List UOM Qty
1
Order UOM
kt
Manufacturer Name
Leviton
Mounting
Bracket
Material
ABS Plastic
Manufacturer Part Number
47606-BTV
Country Of Origin
Mexico
Brand Name
Leviton
sku
913
UPC
07847705765
UNSPSC
43223309
Termination Type
110 IDC
Standards
cULus Certified, ANSI/TIA-568-C.2, ANSI/TIA-1096-A
RoHS Flag
Contact manufacturer
Item Name
Telephone And Video Panel
GTIN
00078477057650
Includes
Plastic Mounting Bracket, 1x9 Bridged Telephone Board and a 6 Way 2 Giga-Hz Video Splitter
Color
White
Dimensions
11.96 Inch Width x 2.97 Inch Depth x 6.13 Inch Height
Degree of Protection
No
Energy Star Flag
No
Finish
No
Shape
No
Orientation
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.