Tour  

Leviton 47605-MDC ABS Molded Plastic Enclosure Cover White Compact Structured Media®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47605-MDC ABS Molded Plastic Enclosure Cover White Compact Structured Media®

SKU: 51516
Leviton Compact Structured Media® Enclosure cover in white color, features ABS molded plastic construction for structural integrity. It has a dimension of 15.39-Inch x 9.01-Inch. It is suitable for use with compact structured Media® enclosure. Snap-on cover has compact distribution point for basic telephone, video uses and requires no tools or fasteners. It has capacity for up to three telephone expansion boards, one passive video splitter and comes with angled splitter shelf for convenient installation. It has multiple knockouts on top, bottom and sides allows 1-Inch conduit and facilitate cable routing, entry. This cover has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Cover is cULus listed.
  • Molded-in brackets offer quick snap-in convenience for telephone expansion boards
  • Offers surface or flush mounting and locked for added security
  • Accommodates a variety of telephone/video distribution configurations
  • Perfect for use with compact structured Media® enclosure

Overview

Leviton Compact Structured Media® Enclosure cover in white color, features ABS molded plastic construction for structural integrity. It has a dimension of 15.39-Inch x 9.01-Inch. It is suitable for use with compact structured Media® enclosure. Snap-on cover has compact distribution point for basic telephone, video uses and requires no tools or fasteners. It has capacity for up to three telephone expansion boards, one passive video splitter and comes with angled splitter shelf for convenient installation. It has multiple knockouts on top, bottom and sides allows 1-Inch conduit and facilitate cable routing, entry. This cover has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Cover is cULus listed.

Specifications

Transmission Speed
No
Degree of Protection
No
Standards
cULus Certified
UNSPSC
43223301
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
GTIN
00078477254745
Brand Name
Leviton
UPC
07847725474
Manufacturer Name
Leviton
Manufacturer Part Number
47605-MDC
Sub Brand
Compact Structured Media®
Size
15.39 Inch Length x 9.01 Inch Width
Material
ABS Molded Plastic
Item Name
Enclosure Cover
Finish
White

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.