Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 47605-ACS Powder Coated Steel One Duplex Blue Receptacle AC Power Module J-Box Surge Protective Kit 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47605-ACS Powder Coated Steel One Duplex Blue Receptacle AC Power Module J-Box Surge Protective Kit 120-Volt AC

SKU: 1341
Leviton One duplex blue receptacle J-box surge protective kit provides 720 J of surge protection for line-voltage modules including multistage defense L-N, L-G and N-G. This AC power module kit features EMI/RFI filtering and safety clips to protect outlets against dust, dirt and debris. J-Box surge protective kit is UL listed, CSA/ANSI certified, NEMA WD-6 rated and meets NOM 057 standards.
  • Cable knockout on bottom for power service connection
  • 720 J at 10/1000 us
  • Saves valuable real estate by mounting on outside of structured media enclosures

Overview

Leviton One duplex blue receptacle J-box surge protective kit provides 720 J of surge protection for line-voltage modules including multistage defense L-N, L-G and N-G. This AC power module kit features EMI/RFI filtering and safety clips to protect outlets against dust, dirt and debris. J-Box surge protective kit is UL listed, CSA/ANSI certified, NEMA WD-6 rated and meets NOM 057 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
120 Volt AC
Size
2.75 Inch Depth x 4.5 Inch Height
Short Circuit Rating
24 Kilo-Amp
Type
One Duplex Blue Receptacle, AC Power Module
GTIN
00078477093849
Surge Protective Voltage
400 Volt (L-G)
Color
Blue Outlet
Standards
UL 498HG E13399 Listed, UL 1449 Standard 2nd Edition E146315, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-6
UNSPSC
39121600
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
sku
1341
Phase
No
UPC
07847709384
Manufacturer Name
Leviton
Manufacturer Part Number
47605-ACS
Degree of Protection
No
Amperage Rating
15 Amp
Item Name
J-Box Surge Protective Kit
Material
Powder Coated Steel
Mounting
Flush
Brand Name
Leviton
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.