Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 47605-42N 18 Gauge Steel Wiring Enclosure 14.38-Inch x 3.6-Inch x 42-Inch Surface/Recessed Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47605-42N 18 Gauge Steel Wiring Enclosure 14.38-Inch x 3.6-Inch x 42-Inch Surface/Recessed Mount

SKU: 1186
Leviton 420 Series 42-Inch Structured media enclosure features 18-gauge steel construction with powder coat finish. It measures 14.38-Inch x 42-Inch x 3.6-Inch. It offers cable entry through multiple 2-Inch knockouts on top, bottom and sides. This surface/recessed mountable enclosure has positive stops on housing sidewalls to prevent falling through studs during installation. Mounting guides on cover adjust screw holes and minimize the chances of dropping during attachment.

This enclosure has six 3-Inch square self-healing foam grommets that accommodate cable bundles. Powder-coated white cover has 3/4-Inch overlap to hide irregular drywall cuts. Two 2-Inch knockouts on top of enclosure facilitate cable entry and routing. Keyhole slots on cover of this enclosure permit for simpler installation. It is suitable for voice, data, video wiring in residence or multiple dwelling unit. Structured media enclosure is cULus listed, TIA/EIA compliant, FCC/ACA certified, CAN/CSA certified and ANSI certified.
  • 1-Piece White steel unit hold full and half width expansion modules
  • Cut-out in base of enclosure for mounting 1-Gang J-Box kit
  • Features lance slots for making cable management easier inside the enclosure
  • Product may be surface or recess mounted
  • Self-healing foam grommets secures cable bundles and avoids dust entering from the enclosure

Overview

Leviton 420 Series 42-Inch Structured media enclosure features 18-gauge steel construction with powder coat finish. It measures 14.38-Inch x 42-Inch x 3.6-Inch. It offers cable entry through multiple 2-Inch knockouts on top, bottom and sides. This surface/recessed mountable enclosure has positive stops on housing sidewalls to prevent falling through studs during installation. Mounting guides on cover adjust screw holes and minimize the chances of dropping during attachment.

This enclosure has six 3-Inch square self-healing foam grommets that accommodate cable bundles. Powder-coated white cover has 3/4-Inch overlap to hide irregular drywall cuts. Two 2-Inch knockouts on top of enclosure facilitate cable entry and routing. Keyhole slots on cover of this enclosure permit for simpler installation. It is suitable for voice, data, video wiring in residence or multiple dwelling unit. Structured media enclosure is cULus listed, TIA/EIA compliant, FCC/ACA certified, CAN/CSA certified and ANSI certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Length
14.38
Mounting
Surface/Recessed
Material
18 Gauge Steel
Size
42 Inch
UNSPSC
43223306
Width
3.6
Load Capacity
12 lb
Standards
cULus Certified, CAN/CSA C22.2 No.182.4-M90, ACA, TIA/EIA 568-A 570-A, FCC Rated Part 68, ANSI
GTIN
00078477085127
Item Name
Wiring Enclosure
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Knockouts
2 Inch
Color
White
UPC
07847708512
Manufacturer Name
Leviton
Manufacturer Part Number
47605-42N
Height
42
Brand Name
Leviton
Degree of Protection
No
Cable Type
No
Color/Finish
White/Powder Coated
Construction
Steel
Finish
Powder Coated

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.