Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 47605-28N 20 Gauge Steel Wiring Enclosure 14.38-Inch x 3.6-Inch x 28-Inch Flush/Recessed/Surface Mount Structured Media®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47605-28N 20 Gauge Steel Wiring Enclosure 14.38-Inch x 3.6-Inch x 28-Inch Flush/Recessed/Surface Mount Structured Media®

SKU: 1177
Leviton Structured Media® Wiring enclosure in white powder coated finish, has 20-gauge steel construction. This enclosure has multiple knockouts on the top, which support conduit of up to 2-inches in diameter and facilitate cable routing and entry. It has cut-out pattern in bottom that accommodates 1-Gang or full width AC power modules and mini as well as universal DC power supplies. Surface/Flush/Recess mountable enclosure has self-healing foam grommets that protect cable bundles. It measures 28-Inch x 14.38-Inch x 3.6-Inch. Wiring enclosure is UL/cULus listed, CAN/CSA certified and meets ANSI/TIA standards.
  • Mounting slots on the enclosure simplify adjustment for different sheetrock depths
  • Sheetrock depth marks including 1/2-Inch, 5/8-Inch and 3/4-Inch on the enclosure simplify alignment
  • Features lance slots for making cable management easier inside the enclosure
  • Product may be surface or recess mounted
  • Keyhole slots on the cover makes installation easy

Overview

Leviton Structured Media® Wiring enclosure in white powder coated finish, has 20-gauge steel construction. This enclosure has multiple knockouts on the top, which support conduit of up to 2-inches in diameter and facilitate cable routing and entry. It has cut-out pattern in bottom that accommodates 1-Gang or full width AC power modules and mini as well as universal DC power supplies. Surface/Flush/Recess mountable enclosure has self-healing foam grommets that protect cable bundles. It measures 28-Inch x 14.38-Inch x 3.6-Inch. Wiring enclosure is UL/cULus listed, CAN/CSA certified and meets ANSI/TIA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Length
14.38
Sub Brand
Structured Media®
Mounting
Flush/Recessed/Surface
Material
20 Gauge Steel
Size
28 Inch
UNSPSC
43223306
Width
3.6
Standards
cULus Certified, ANSI/UL 1863 - Communication Circuit Accessories ANSI/UL 985 - Household Fire-Warning System Units ANSI/UL 1023 - Household Burglar-Alarm System Units CAN/CSA C22.2 No.182.4-M90 (R2010) - Plugs, Receptacles and Connectors for Communication Systems TIA Standard: ANSI/TIA-568-C, ANSI/TIA-570-B and ANSI/TIA-607
GTIN
00078477085103
Item Name
Wiring Enclosure
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Knockouts
2 Inch
Color
White
UPC
07847708510
Manufacturer Name
Leviton
Manufacturer Part Number
47605-28N
Height
28
Brand Name
Leviton
Degree of Protection
No
Cable Type
No
Color/Finish
White/Powder Coated
Construction
18 Gauge Steel Cover
Finish
Powder Coated

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.