Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 47605-14E 20 Gauge Steel Wiring Enclosure 14.38-Inch x 3.63-Inch x 14-Inch Flush/Surface Mount Structured Media®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47605-14E 20 Gauge Steel Wiring Enclosure 14.38-Inch x 3.63-Inch x 14-Inch Flush/Surface Mount Structured Media®

SKU: 1168
Leviton Structured Media® 12-Port Wiring enclosure in white powder coated finish, features 20-gauge steel construction. This enclosure is ideal for supporting home, classroom and small office technologies. It has bottom cut-out pattern that accommodates AC and DC power modules. Surface/Flush mountable enclosure measures 14-Inch x 14.38-Inch x 3.63-Inch. Wiring enclosure is UL/cULus listed, CAN/CSA certified and meets ANSI/TIA standards.
  • Mounting slots on the enclosure simplify adjustment for different drywall depths
  • Enclosures may be surface or flush mounted
  • Optional flush mount cover overlaps 3/4-Inch to hide possible uneven drywall cuts around the enclosure
  • Ships with a cardboard insert to prevent drywall debris or paint overspray
  • Multiple knockouts on the top and the bottom support conduits up to 2-inches in diameter and helps in cable routing as well as entry
  • 14-Inch Enclosure includes optional ceiling mount kit for installing in non-plenum drop-ceiling applications
  • Mounting brackets accommodates an array of devices

Overview

Leviton Structured Media® 12-Port Wiring enclosure in white powder coated finish, features 20-gauge steel construction. This enclosure is ideal for supporting home, classroom and small office technologies. It has bottom cut-out pattern that accommodates AC and DC power modules. Surface/Flush mountable enclosure measures 14-Inch x 14.38-Inch x 3.63-Inch. Wiring enclosure is UL/cULus listed, CAN/CSA certified and meets ANSI/TIA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Length
14.38
Sub Brand
Structured Media®
Number of Ports
12.0000
Mounting
Flush/Surface
Material
20 Gauge Steel
Size
14 Inch
UNSPSC
43223306
Width
3.63
Standards
cULus Certified, ANSI/UL 1863 - Communication Circuit Accessories ANSI/UL 985 - Household Fire-Warning System Units ANSI/UL 1023 - Household Burglar-Alarm System Units CAN/CSA C22.2 No.182.4-M90 (R2010) - Plugs, Receptacles and Connectors for Communication Systems TIA Standard: ANSI/TIA-568-C, ANSI/TIA-570-B and ANSI/TIA-607
GTIN
00078477085097
Item Name
Wiring Enclosure
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Knockouts
2 Inch
sku
1168
Color
White
UPC
07847708509
Manufacturer Name
Leviton
Manufacturer Part Number
47605-14E
Height
14
Brand Name
Leviton
Degree of Protection
No
Cable Type
No
Color/Finish
White/Powder Coated
Construction
18 Gauge Steel Cover
Finish
Powder Coated
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.