Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 47605-14D Powder Coated Steel 14-Inch Economy Hinged Door 15.32-Inch x 15.62-Inch x 0.2-Inch White Structured Media®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47605-14D Powder Coated Steel 14-Inch Economy Hinged Door 15.32-Inch x 15.62-Inch x 0.2-Inch White Structured Media®

SKU: 1155
Leviton Structured Media® 14-Inch economy hinged door features 18-gauge steel construction and white powder coated finish. Door is suitable for Structured Media® enclosures. It measures 15.32-Inch x 15.62-Inch x 0.2-Inch. Mounting slots on the enclosure simplify adjustment for different drywall depth. Door is cULus listed and meets FCC/TIA/EIA standards.
  • Mounting slots on the enclosure simplify adjustment for different drywall depth
  • Multiple knockouts on the top and bottom support conduit up to 2-Inch in diameter and facilitate cable routing and entry
  • SMC frame and protects home networking components and electronics mounted inside the structured media center

Overview

Leviton Structured Media® 14-Inch economy hinged door features 18-gauge steel construction and white powder coated finish. Door is suitable for Structured Media® enclosures. It measures 15.32-Inch x 15.62-Inch x 0.2-Inch. Mounting slots on the enclosure simplify adjustment for different drywall depth. Door is cULus listed and meets FCC/TIA/EIA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Brand Name
Leviton
Color
White
RoHS Flag
Contact manufacturer
Size
15.32 Inch Length x 15.62 Inch Width x 0.2 Inch Depth
Shape
No
Energy Star Flag
No
Standards
cULus Certified, FCC Certified, TIA, EIA Certified
Sub Brand
Structured Media®
UNSPSC
43223301
UPC
07847708504
Country Of Origin
Mexico
sku
1155
Material
18 Gauge Steel
Manufacturer Part Number
47605-14D
Manufacturer Name
Leviton
Item Name
14 Inch Economy Hinged Door
GTIN
00078477085042
Finish
Powder Coated
For Use With
Structured Media® Enclosures
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.