Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 4625A-24W Plastic 1-Port Telephone Jack White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 4625A-24W Plastic 1-Port Telephone Jack White Decora®

SKU: 10615
Leviton Decora® Type 6P4C 1-Port telephone jack in white, features high-impact plastic construction. It measures 1.81-Inch x 0.94-Inch x 2.06-Inch. Modular telephone with screw terminal connection, offers surface/box mounting for easy installations. It allows Type 625A2 wiring for improved functionality. Telephone Jack is UL listed and CSA certified.
  • Features high impact plastic construction
  • Comes in white color
  • Supports surface mounting

Overview

Leviton Decora® Type 6P4C 1-Port telephone jack in white, features high-impact plastic construction. It measures 1.81-Inch x 0.94-Inch x 2.06-Inch. Modular telephone with screw terminal connection, offers surface/box mounting for easy installations. It allows Type 625A2 wiring for improved functionality. Telephone Jack is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
GTIN
00078477846735
Standards
UL Listed, CSA Certified
Color
White
Manufacturer Part Number
4625A-24W
Manufacturer Name
Leviton
Position/Conductor
6P4C
Termination Type
Screw
Sub Brand
Decora®
Size
1.81 Inch Width x 0.94 Inch Depth x 2.06 Inch Height
Number of Ports
1.0000
Mounting
Surface
Material
High Impact Plastic
Jack Type
Modular
Item Name
Telephone Jack
Cable Type
Type 625A2
Brand Name
Leviton
UPC
07847784673
UNSPSC
43223300
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.