Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 4625A-24I Plastic 1-Port Telephone Jack Ivory Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 4625A-24I Plastic 1-Port Telephone Jack Ivory Decora®

SKU: 10607
Leviton Decora® Type 6P4C 1-Port telephone jack in ivory color, features high-impact plastic construction. It measures 1.81-Inch x 0.94-Inch x 2.06-Inch. Modular telephone with screw terminal connection, offers surface/box mounting for easy installations. It allows Type 625A2 wiring for improved functionality. Telephone Jack is UL listed and CSA certified.
  • Features high impact plastic construction
  • Comes in ivory color
  • Supports surface mounting

Overview

Leviton Decora® Type 6P4C 1-Port telephone jack in ivory color, features high-impact plastic construction. It measures 1.81-Inch x 0.94-Inch x 2.06-Inch. Modular telephone with screw terminal connection, offers surface/box mounting for easy installations. It allows Type 625A2 wiring for improved functionality. Telephone Jack is UL listed and CSA certified.

Specifications

Item Name
Telephone Jack
Cable Type
Type 625A2
Manufacturer Part Number
4625A-24I
Manufacturer Name
Leviton
UPC
07847784672
Brand Name
Leviton
Energy Star Flag
No
Jack Type
Modular
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
UNSPSC
43223300
GTIN
00078477846728
Standards
UL Listed, CSA Certified
Color
Ivory
Material
High Impact Plastic
Mounting
Surface
Number of Ports
1.0000
Size
1.81 Inch Width x 0.94 Inch Depth x 2.06 Inch Height
Sub Brand
Decora®
Termination Type
Screw
Position/Conductor
6P4C
Insulation Material
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.