Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 460R9W Industrial Grade Watertight Pin And Sleeve Receptacle 3-Pole 4-Wire 60-Amp 250-Volt AC 3-Phase

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 460R9W Industrial Grade Watertight Pin And Sleeve Receptacle 3-Pole 4-Wire 60-Amp 250-Volt AC 3-Phase

SKU: 10458
Leviton Water-tight 3-Pole 4-Wire pin and sleeve receptacle in blue color, has current rating of 60-Amps and voltage rating of 250-Volts. This industrial grade receptacle has valox 357 construction. It has dielectric strength of 2000-Volts. It measures 5.39-Inch x 4.37-Inch. Receptacle has flammability rating of V-0 per UL94 to withstands hazardous environmental conditions.
  • Endurance of up to 1000 connects and disconnects, under load, at full rated current and voltage
  • Comes in blue color
  • Features Valox® 357 construction

Overview

Leviton Water-tight 3-Pole 4-Wire pin and sleeve receptacle in blue color, has current rating of 60-Amps and voltage rating of 250-Volts. This industrial grade receptacle has valox 357 construction. It has dielectric strength of 2000-Volts. It measures 5.39-Inch x 4.37-Inch. Receptacle has flammability rating of V-0 per UL94 to withstands hazardous environmental conditions.

Specifications

Fiber Type
No
Jacket Material
No
Type
Watertight
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Czech Republic
Number of Wires
4.0000
Voltage Rating
250 Volt AC at 3-Phase
UNSPSC
39122208
GTIN
00078477839027
Standards
UL 1682, 1686 Listed, CSA C22.2 No.182.1 Certified, CE Marked, IEC 60309-1, 60309-2 Standard
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Valox® 357
Item Name
Pin And Sleeve Receptacle
Manufacturer Part Number
460R9W
UPC
07847783902
Color
Blue
Manufacturer Name
Leviton
Grounding
No
Grade
Industrial
Finish
No
Environmental Conditions
V0 Flammability Rated Per UL94
Dimensions
5.39 Inch Length x 4.37 Inch Height
Amperage Rating
60 Amp
Dielectric Strength
2000 Volt
Degree of Protection
IP67

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.