Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 460P9W 4-Wire 3-Pole Industrial Grade Watertight Pin And Sleeve Plug 250-Volt 60-Amp Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 460P9W 4-Wire 3-Pole Industrial Grade Watertight Pin And Sleeve Plug 250-Volt 60-Amp Blue

SKU: 10429
Leviton 3-Pole 4-Wire Industrial-grade water-tight pin & sleeve plug in blue color, withstands current rating of 60-Amps and voltage rating of 250-Volts. This 3-Phase connector accommodates 0.67 - 1.625-Inch wire and has screw terminal connection. It has reinforced nylon contact for better conductivity. Connector has dielectric strength of 3000-Volts. Connector has brass construction provides reliable electrical contact, maximum conductivity and corrosion resistance. It has multiple contact points, which ensures continuously reliable electrical connection. Plug measures 10.83-Inch x 4.49-Inch. It has heavy-duty valox 357 exterior cord clamp that provides maximum corrosion protection. It has IP67-degree of protection. Connector is UL listed and CE/CSA certified.
  • Comes with calibrated, self-adjusting contacts
  • Solid brass terminal screws on 20-Amp, 30-Amp and 60-Amp devices provide maximum clamping pressure
  • Ground, neutral and phase terminals are identified clearly by color-coding or letters and numbering on both front and back side

Overview

Leviton 3-Pole 4-Wire Industrial-grade water-tight pin & sleeve plug in blue color, withstands current rating of 60-Amps and voltage rating of 250-Volts. This 3-Phase connector accommodates 0.67 - 1.625-Inch wire and has screw terminal connection. It has reinforced nylon contact for better conductivity. Connector has dielectric strength of 3000-Volts. Connector has brass construction provides reliable electrical contact, maximum conductivity and corrosion resistance. It has multiple contact points, which ensures continuously reliable electrical connection. Plug measures 10.83-Inch x 4.49-Inch. It has heavy-duty valox 357 exterior cord clamp that provides maximum corrosion protection. It has IP67-degree of protection. Connector is UL listed and CE/CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
10429
Energy Star Flag
No
NEMA Configuration
No
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
Czech Republic
Standards
UL 1682, 1686 Listed, CSA C22.2 No.182.1 Certified, CE Marked, IEC 60309-1, 60309-2 Standard
Terminal Connection
Screw
Type
Industrial Grade, Watertight
Voltage Rating
250 Volt
UNSPSC
39121404
GTIN
00078477838181
RoHS Flag
Contact manufacturer
Phase
3
Material
Valox® 357
Manufacturer Name
Leviton
Item Name
Pin And Sleeve Plug
Manufacturer Part Number
460P9W
UPC
07847783818
Environmental Conditions
V0 Flammability Rated Per UL94
Brand Name
Leviton
Color/Finish
Blue
Contact Material
Reinforced Nylon
Amperage Rating
60 Amp
Degree of Protection
IP67
Grounding
No
Dielectric Strength
3000 Volt
Dimensions
4.49 Inch Dia x 10.83 Inch Length
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.