Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 460C9W 4-Wire 3-Pole Industrial Grade Watertight Pin And Sleeve Connector 250-Volt 60-Amp Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 460C9W 4-Wire 3-Pole Industrial Grade Watertight Pin And Sleeve Connector 250-Volt 60-Amp Blue

SKU: 10443
Leviton 3-Pole 4-Wire Industrial-grade water-tight pin & sleeve connector in blue color, withstands current rating of 60-Amps and voltage rating of 250-Volts. This 3-Phase connector accommodates 0.67 - 1.625-Inch wire and has screw terminal connection. It has reinforced nylon contact material and IP67-degree of protection. Connector has dielectric strength of 2000-Volts. Connector has brass construction provides reliable electrical contact, maximum conductivity and corrosion resistance. It has multiple contact points, which ensures continuously reliable electrical connection. Connector measures 11.26-Inch x 4.41-Inch. It has heavy-duty valox 357 exterior cord clamp that provides maximum corrosion protection. Connector is UL listed and CE/CSA certified.
  • Made of Valox 357
  • Solid brass terminal screws on 20-Amp, 30-Amp and 60-Amp devices provide maximum clamping pressure
  • Ground, neutral and phase terminals are identified clearly by color-coding or letters and numbering on both front and back side

Overview

Leviton 3-Pole 4-Wire Industrial-grade water-tight pin & sleeve connector in blue color, withstands current rating of 60-Amps and voltage rating of 250-Volts. This 3-Phase connector accommodates 0.67 - 1.625-Inch wire and has screw terminal connection. It has reinforced nylon contact material and IP67-degree of protection. Connector has dielectric strength of 2000-Volts. Connector has brass construction provides reliable electrical contact, maximum conductivity and corrosion resistance. It has multiple contact points, which ensures continuously reliable electrical connection. Connector measures 11.26-Inch x 4.41-Inch. It has heavy-duty valox 357 exterior cord clamp that provides maximum corrosion protection. Connector is UL listed and CE/CSA certified.

Specifications

Finish
No
Material
Valox® 357
Number of Wires
4.0000
Voltage Rating
250 Volt
NEMA Configuration
No
Number of Poles
3
Phase
3
Type
Industrial Grade, Watertight
RoHS Flag
Contact manufacturer
GTIN
00078477838747
UNSPSC
39121404
Terminal Connection
Screw
Country Of Origin
Czech Republic
Energy Star Flag
No
Manufacturer Part Number
460C9W
Item Name
Pin And Sleeve Connector
UPC
07847783874
Manufacturer Name
Leviton
Grounding
No
Amperage Rating
60 Amp
Brand Name
Leviton
Color/Finish
Blue
Contact Material
Reinforced Nylon
Degree of Protection
IP67
Dielectric Strength
2000 Volt
Dimensions
11.26 Inch Length x 4.41 Inch Width
Environmental Conditions
V0 Flammability Rated Per UL94
Standards
UL 1682, 1686 Listed, CSA C22.2 No.182.1 Certified, CE Marked, IEC 60309-1, 60309-2 Standard

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.