Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 4585-C Industrial Grade Flanged Outlet Locking Receptacle 3-Wire 2-Pole 250-Volt AC 15-Amp White Black & White®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 4585-C Industrial Grade Flanged Outlet Locking Receptacle 3-Wire 2-Pole 250-Volt AC 15-Amp White Black & White®

SKU: 71978
Leviton Black & White® 2-Pole 3-Wire industrial grade flanged outlet locking receptacle has a voltage rating of 250-Volts AC and current rating of 15-Amps. This screw-mountable receptacle accommodates conductor of size 18-10-AWG. The back connecting receptacle in white color, has nylon face and body for better protection and durability. The flanged outlet locking receptacle meets UL 498, File E13399, UL Federal Specification WC-596: File E13399, CSA C22.2 No. 42: File LR-406, ANSI C-73, NOM 057 and NEMA WD-6 standards.
  • Has nylon flange that fits flush and does not crack in high abuse applications
  • Has individual deep-funneled chamfered wire well to guide each wire into rectangular chambers
  • Has wire clamps to bundle stranded wire without damaging

Overview

Leviton Black & White® 2-Pole 3-Wire industrial grade flanged outlet locking receptacle has a voltage rating of 250-Volts AC and current rating of 15-Amps. This screw-mountable receptacle accommodates conductor of size 18-10-AWG. The back connecting receptacle in white color, has nylon face and body for better protection and durability. The flanged outlet locking receptacle meets UL 498, File E13399, UL Federal Specification WC-596: File E13399, CSA C22.2 No. 42: File LR-406, ANSI C-73, NOM 057 and NEMA WD-6 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Actuator
No
Number of Poles
2
sku
71978
Number of Wires
3.0000
Energy Star Flag
No
Phase
No
Country Of Origin
United States of America
Power Rating
1-1/2 hp
Temperature Rating
-40 to 60 deg C
Sub Brand
Black & White®
RoHS Flag
Contact manufacturer
UNSPSC
39121406
Type
Industrial Grade
Voltage Rating
250 Volt AC
GTIN
00078477795743
Standards
UL 498 E13399 Listed, CSA C22.2 No.42, LR406 Certified, Federal Specification: WC-596, E13399, ANSI C-73 Standard, NOM 057 Certified, NEMA: WD-6 Rated
Outside Diameter
2.88
NEMA Configuration
NEMA L6-15R
Mounting
Screw
UPC
07847779574
Manufacturer Name
Leviton
Manufacturer Part Number
4585-C
Brand Name
Leviton
Degree of Protection
No
Connection Type
Back
Material
Nylon Body and Face
Item Name
Flanged Outlet Locking Receptacle
Inside Diameter
2.5
Grounding
Grounding
Environmental Conditions
V2 Flammability Rated Per UL94
Dielectric Strength
2000 Volt
Amperage Rating
15 Amp
Color/Finish
White
Conductor Size
18-10 AWG
Contact Material
Solid Brass
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.