Tour  

Leviton 454CR Glass Filled Polyester FD Box (2) 1-Inch Hub Yellow Wetguard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 454CR Glass Filled Polyester FD Box (2) 1-Inch Hub Yellow Wetguard®

SKU: 1117
Leviton Wetguard® FD box in yellow color, features glass filled polyester construction. It is suitable for use with straight/locking receptacle. Box has two hubs of size 1-Inch.
  • Glass-filled polyester construction
  • Has two knockout hubs
  • Comes in yellow color

Overview

Leviton Wetguard® FD box in yellow color, features glass filled polyester construction. It is suitable for use with straight/locking receptacle. Box has two hubs of size 1-Inch.

Specifications

Shape
No
Manufacturer Name
Leviton
Manufacturer Part Number
454CR
UPC
07847708353
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00078477083536
Sub Brand
Wetguard®
Brand Name
Leviton
Color/Finish
Yellow
For Use With
Straight/Locking Receptacle
Hub Size
1 Inch
Item Name
FD Box
Material
Glass Filled Polyester
Number of Hubs
2.0000
UNSPSC
39121406

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.