Tour  

Leviton 430R7W Watertight Pin And Sleeve Receptacle 3-Pole 4-Wire 30-Amp 430-Volt AC 3-Phase

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 430R7W Watertight Pin And Sleeve Receptacle 3-Pole 4-Wire 30-Amp 430-Volt AC 3-Phase

SKU: 124498
Leviton 3-Pole 4-Wire Water-tight pin and sleeve receptacle has current rating of 30-Amps and voltage rating of 430-Volts at 3-Phase. Industrial-grade receptacle in red color, features valox 357 construction. It has a dielectric strength of 3000-Volts. It measures 4.1-Inch face OD x 4.6-Inch. Receptacle has a flammability rating of V2 per UL94 to withstand hazardous environmental conditions.
  • Has an insulation resistance of 5-Mega-Ohm
  • Ferrous parts immersed in 20 deg C, 10% ammonium chloride solution for 10 mins corrosion resistance
  • Per UL 1682, immersed for 24 hours in 5 cm of 25 deg C water moisture resistance
  • Drop from 30-Inch, eight times after conditioning to -25 deg C for 6 hours impact resistance
  • IP67-Degree of protection ensures superior protection from ingress of solid objects and liquids

Overview

Leviton 3-Pole 4-Wire Water-tight pin and sleeve receptacle has current rating of 30-Amps and voltage rating of 430-Volts at 3-Phase. Industrial-grade receptacle in red color, features valox 357 construction. It has a dielectric strength of 3000-Volts. It measures 4.1-Inch face OD x 4.6-Inch. Receptacle has a flammability rating of V2 per UL94 to withstand hazardous environmental conditions.

Specifications

Fiber Type
No
Jacket Material
No
Type
Watertight
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
3
Country Of Origin
*** Unkown ***
Number of Wires
4.0000
Voltage Rating
430 Volt AC at 3-Phase
UNSPSC
39122208
GTIN
00078477085523
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Valox® 357
Item Name
Pin And Sleeve Receptacle
Manufacturer Part Number
430R7W
UPC
07847708552
Color
Red
Manufacturer Name
Leviton
Grounding
No
Grade
Industrial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.1 Inch Height
Amperage Rating
30 Amp
Dielectric Strength
3000 Volt
Degree of Protection
No

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.