Leviton 42777-1WA Fire-Retardant Plastic 1-Gang Back Box 2.96-Inch x 4.72-Inch x 1.89-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 42777-1WA Fire-Retardant Plastic 1-Gang Back Box 2.96-Inch x 4.72-Inch x 1.89-Inch

SKU: 11212
Leviton 1-Gang Back box in white color, features fire-retardant plastic construction. Rectangle box measures 2.96-Inch x 4.72-Inch x 1.89-Inch. It is suitable for surface mount installation in hard-wall or open-office environments. It is compatible with all Leviton multimedia wallplates, including QuickPort wallplates. Side breakouts accept wiremold and Panduit raceway or equivalent. Box is UL listed, CSA certified and ANSI/TIA standards.
  • Back boxes have tie-wrap anchors at each inside raceway entry point
  • Engineered with rear and side cable access breakouts
  • Larger breakouts in 1-Gang bases accommodate a larger cable bend radius
  • 1-Gang Back box accepts Leviton MOS, QuickPort wallplates and any Leviton 1-Gang wallplate
  • Back boxes include two-magnet retainers for optional surface mounting with magnets

Overview

Leviton 1-Gang Back box in white color, features fire-retardant plastic construction. Rectangle box measures 2.96-Inch x 4.72-Inch x 1.89-Inch. It is suitable for surface mount installation in hard-wall or open-office environments. It is compatible with all Leviton multimedia wallplates, including QuickPort wallplates. Side breakouts accept wiremold and Panduit raceway or equivalent. Box is UL listed, CSA certified and ANSI/TIA standards.

Specifications

Color
White
Finish
No
Country Of Origin
Mexico
Depth
1.89
Energy Star Flag
No
Degree of Protection
No
GTIN
00078477963593
Size
2.96 Inch x 4.72 Inch
Shape
Rectangular
Number of Gangs
1.0000
Standards
UL Listed, CSA Certified, ANSI/TIA-568-C.0
Mounting
Surface
Material
Fire-Retardant Plastic
UNSPSC
43223300
Item Name
Back Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Brand Name
Leviton
Manufacturer Part Number
42777-1WA
Manufacturer Name
Leviton
UPC
07847796359

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.