Leviton 42080-4TP High Impact Fire-Retardant Plastic 4-Port Square Multimedia Wallplate 4.56-Inch x 0.925-Inch x 4-1/2-Inch Light Almond QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 42080-4TP High Impact Fire-Retardant Plastic 4-Port Square Multimedia Wallplate 4.56-Inch x 0.925-Inch x 4-1/2-Inch Light Almond QuickPort®

SKU: 70421
Standard Pack/Case Quantity: 1/Pack
Leviton QuickPort® 2-Gang 4-Port multimedia wallplate in square shape, fits within minimum rectangular NEMA openings and accommodates low voltage box eliminators for a flush mount. This wallplate in light almond color, has high impact, fire retardant plastic construction for strength and durability. It comes with color matched wallplate screws for aesthetic appearance and easy installation. It measures 4.56-Inch x 0.925-Inch x 4.5-Inch. The wallplate can be flush/screw mountable. This wallplate includes ID designation windows for each wallplate. It is compatible with all individual QuickPort modules. This wallplate is Ideal to use where port designation windows in a 1- or 2-Gang economical flush-mount housing is required. The wallplate meets cULus, CSA, FCC and ANSI/TIA-568-C.0 standards.
  • Features individual port configurability for specification flexibility
  • Has narrow module width for high port density in a small area
  • Ideal to use where port designation windows in a 1-Gang or 2-Gang economical flush-mount housing is required

Overview

Leviton QuickPort® 2-Gang 4-Port multimedia wallplate in square shape, fits within minimum rectangular NEMA openings and accommodates low voltage box eliminators for a flush mount. This wallplate in light almond color, has high impact, fire retardant plastic construction for strength and durability. It comes with color matched wallplate screws for aesthetic appearance and easy installation. It measures 4.56-Inch x 0.925-Inch x 4.5-Inch. The wallplate can be flush/screw mountable. This wallplate includes ID designation windows for each wallplate. It is compatible with all individual QuickPort modules. This wallplate is Ideal to use where port designation windows in a 1- or 2-Gang economical flush-mount housing is required. The wallplate meets cULus, CSA, FCC and ANSI/TIA-568-C.0 standards.

Specifications

Sub Brand
QuickPort®
Orientation
No
Standards
cULus Certified, CSA Certified, ANSI/TIA-568-C.0 Standard, FCC Compliant
GTIN
00078477376768
UNSPSC
43223300
Standard Pack/Case Quantity
1/Pack
Shape
Square
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Size
4.56 Inch Width x 0.925 Inch Depth x 4.5 Inch Height
Number of Ports
4.0000
Color
Light Almond
Brand Name
Leviton
UPC
07847737676
Manufacturer Name
Leviton
Manufacturer Part Number
42080-4TP
Number of Gangs
2.0000
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Includes
ID Window
Item Name
Multimedia Wallplate
Material
High Impact Fire-Retardant Plastic
Mounting
Flush/Snap-In
Phase
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.