Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41647-W Female To Female Termination Insert With HDMI Feed-Through QuickPort Connector White Decora® QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41647-W Female To Female Termination Insert With HDMI Feed-Through QuickPort Connector White Decora® QuickPort®

SKU: 42072
Leviton Decora® QuickPort® Insert in white color, is suitable for projectors and HDTV applications. It comes with HDMI feed-through QuickPort® connector. It has female-female connector termination. It measures 3.81-Inch x 1.3-Inch x 1.33-Inch. It is compatible with HD signals. It easily mounts in Decora® insert for flexibility in configurations. Insert is UL listed.
  • Suitable for projectors and HDTV applications
  • Measures 3.81-Inch x 1.3-Inch x 1.33-Inch
  • Comes in white color

Overview

Leviton Decora® QuickPort® Insert in white color, is suitable for projectors and HDTV applications. It comes with HDMI feed-through QuickPort® connector. It has female-female connector termination. It measures 3.81-Inch x 1.3-Inch x 1.33-Inch. It is compatible with HD signals. It easily mounts in Decora® insert for flexibility in configurations. Insert is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Insert With HDMI Feed-Through QuickPort Connector
RoHS Flag
Contact manufacturer
Jack Type
No
Cable Type
No
Color
White
Manufacturer Name
Leviton
Manufacturer Part Number
41647-W
sku
42072
Brand Name
Leviton
Position/Conductor
No
Standards
UL 1863 Listed
Country Of Origin
China
UNSPSC
43223300
Sub Brand
Decora® QuickPort®
UPC
07847734281
Energy Star Flag
No
Termination Type
Female to Female
GTIN
00078477342817
Size
3.81 Inch Length x 1.3 Inch Width x 1.33 Inch Depth
Insulation Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.