Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41646-I High Impact Plastic F-Type 6-Port Multimedia Wallplate Insert Ivory QuickPort® Decora®

SKU: 513
Leviton QuickPort® Decora® 6-Port Multimedia wallplate insert supports voice, data, audio and video applications. Flush mountable wallplate insert in ivory color, features high-impact plastic construction. It has a dimension of 1.29 Inch x 0.22 Inch x 3.81 Inch. It is V0 flammability rated per UL94 to withstand harsh environmental conditions. Wallplate insert is UL/cULus listed, CAN/CSA certified and meets ANSI/TIA/ISO 9001 standards.
  • Inserts accept all QuickPort® connectors
  • Fits locations where a Decora opening exists
  • If ganged with electrical devices a barrier box must be used
  • Use with Decora plus wallplates when used with standard NEMA back boxes that are slightly recessed in the wall
  • Supports voice, data, audio and video applications

Overview

Leviton QuickPort® Decora® 6-Port Multimedia wallplate insert supports voice, data, audio and video applications. Flush mountable wallplate insert in ivory color, features high-impact plastic construction. It has a dimension of 1.29 Inch x 0.22 Inch x 3.81 Inch. It is V0 flammability rated per UL94 to withstand harsh environmental conditions. Wallplate insert is UL/cULus listed, CAN/CSA certified and meets ANSI/TIA/ISO 9001 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Standard Pack/Case Quantity
1/Pack
Color
Ivory
Position/Conductor
No
Size
1.29 Inch Width x 0.22 Inch Depth x 3.81 Inch Height
Sub Brand
QuickPort® Decora®
GTIN
78477013847
Number of Ports
6
Mounting
Flush
Material
High Impact Plastic
Jack Type
No
Item Name
Multimedia Wallplate Insert
Environmental Conditions
V0 Flammability Rated Per UL94
Cable Type
No
Brand Name
Leviton
Standards
cULus Certified To UL 1863 Listed and CAN/CSA-C22.2 No.182.4 Certified, ANSI/TIA-568-C.0 Standards, ISO 9001 Approved
UNSPSC
43223300
sku
513
RoHS Flag
Contact manufacturer
UPC
7847701384
Manufacturer Name
Leviton
Manufacturer Part Number
41646-I
Energy Star Flag
No
Country of Origin
Mexico
Insulation Material
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.