Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41644-W Plastic 1-Gang 4-Port Multimedia Insert White QuickPort® Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41644-W Plastic 1-Gang 4-Port Multimedia Insert White QuickPort® Decora®

SKU: 502
Leviton QuickPort® Decora® 1-Gang 4-Port Multimedia insert in white color, has high-impact, fire-retardant plastic construction. It measures 1.29-Inch x 0.22-Inch x 3.81-Inch. This rectangular insert is flush mountable in vertical orientation. It is suitable for use with QuickPort® connectors. This insert features True Decora® design to match Leviton Decora rocker switches and electrical products. Insert is UL listed, CSA certified and meets ANSI/TIA standards.
  • High port density options
  • V-0 Flammability rated per UL94
  • Features high-impact, fire-retardant plastic construction

Overview

Leviton QuickPort® Decora® 1-Gang 4-Port Multimedia insert in white color, has high-impact, fire-retardant plastic construction. It measures 1.29-Inch x 0.22-Inch x 3.81-Inch. This rectangular insert is flush mountable in vertical orientation. It is suitable for use with QuickPort® connectors. This insert features True Decora® design to match Leviton Decora rocker switches and electrical products. Insert is UL listed, CSA certified and meets ANSI/TIA standards.

Specifications

Orientation
Vertical
Standards
UL Listed, CSA Certified, ANSI/TIA-568-C.0
GTIN
00078477013809
UNSPSC
43223300
Sub Brand
QuickPort® Decora®
Shape
Rectangular
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Size
1.29 Inch Width x 0.22 Inch Depth x 3.81 Inch Height
Number of Ports
4.0000
Color
White
Brand Name
Leviton
UPC
07847701380
Manufacturer Name
Leviton
Manufacturer Part Number
41644-W
Number of Gangs
1.0000
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
For Use With
QuickPort Connectors
Item Name
Multimedia Insert
Material
High Impact Fire-Retardant Plastic
Mounting
Flush
Phase
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.