Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41108-RW5 8P8C UTP Category 5 Jack White QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41108-RW5 8P8C UTP Category 5 Jack White QuickPort®

SKU: 10102
Leviton QuickPort® Connector in white color, has phosphor bronze contact base contacts for better conductivity. Connector features T568A and T568B wiring labels for 110 punchdown termination. It measures 0.64-Inch x 0.83-Inch x 1.18-Inch. High-impact fire-retardant plastic body connector has 8-conductor Cat 5 UTP cable for reliable connection. Connector supports snap-in mounting.
  • Suitable for use with QuickPort® family housings including Decora® inserts, patch panels and patch blocks
  • Measures 0.64-Inch x 0.83-Inch x 1.18-Inch
  • Has 110 punchdown termination

Overview

Leviton QuickPort® Connector in white color, has phosphor bronze contact base contacts for better conductivity. Connector features T568A and T568B wiring labels for 110 punchdown termination. It measures 0.64-Inch x 0.83-Inch x 1.18-Inch. High-impact fire-retardant plastic body connector has 8-conductor Cat 5 UTP cable for reliable connection. Connector supports snap-in mounting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Contacts
Phosphor Bronze with Solder Plated
Number of Contacts
8.0000
Color
White
Energy Star Flag
No
Country Of Origin
United States of America
Standards
UL Listed, CSA Certified, TIA-568-B, NEC Article 800, FCC Part 68 Compliant
GTIN
00078477826522
UNSPSC
43223300
Manufacturer Part Number
41108-RW5
Brand Name
Leviton
Cable Type
UTP Category 5
Degree of Protection
No
Dimensions
1.18 Inch Length x 0.64 Inch Width x 0.83 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Termination Type
110 Punchdown
UPC
07847782652
Insulation Material
No
Item Name
Jack
Material
High Impact Flame Retardant Plastic
Mounting
Snap-In
Number of Positions
8.0000
Manufacturer Name
Leviton
Sub Brand
QuickPort®
RoHS Flag
Contact manufacturer

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.