Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41108-RG3 110 Punchdown 8-Conductor UTP Category 3 Connector 8-Position 8 Contact Gray QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41108-RG3 110 Punchdown 8-Conductor UTP Category 3 Connector 8-Position 8 Contact Gray QuickPort®

SKU: 72852
Leviton QuickPort® 110 Punchdown connector features 8-position 8-contact UTP Category 3 cable for reliable connection. The connector in gray color, has high-impact fire-retardant plastic construction and robust 1-Piece lead-frame design. It has a dimension of 1.179-Inch x 0.636-Inch x 0.885-Inch. Snap-in mount connector has phosphor bronze contact base for better conductivity. It is suitable for voice-grade applications. The Individual port configurability enables specification flexibility. Connector is UL listed, CSA certified and NEC/FCC/TIA/EIA compliant.
  • Dual wiring code label allows connector to be wired to either T568A or T568B
  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Narrow connector allows high port density in a small area
  • Designed for cable termination with a 110-type termination tool
  • All QuickPort connector performance grades have the same design and termination method to promote installation consistency
  • For voice-grade applications

Overview

Leviton QuickPort® 110 Punchdown connector features 8-position 8-contact UTP Category 3 cable for reliable connection. The connector in gray color, has high-impact fire-retardant plastic construction and robust 1-Piece lead-frame design. It has a dimension of 1.179-Inch x 0.636-Inch x 0.885-Inch. Snap-in mount connector has phosphor bronze contact base for better conductivity. It is suitable for voice-grade applications. The Individual port configurability enables specification flexibility. Connector is UL listed, CSA certified and NEC/FCC/TIA/EIA compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
Leviton
RoHS Flag
Contact manufacturer
Standards
UL Listed, CSA Certified, NEC Article 800 Standard, FCC Part 68 Compliant, TIA-568-B
Cable Type
8-Conductor UTP Category 3
Finish
No
Color
Gray
Brand Name
Leviton
Sub Brand
QuickPort®
Environmental Conditions
V0 Flammability Rated Per UL94
Termination Type
110 Punchdown
Energy Star Flag
No
UNSPSC
43223300
UPC
07847783434
sku
72852
GTIN
00078477834343
Manufacturer Part Number
41108-RG3
Material
High Impact Fire-Retardant Plastic
Degree of Protection
No
Item Name
Connector
Mounting
Snap-In
Country Of Origin
United States of America
Number of Contacts
8.0000
Dimensions
1.179 Inch Length x 0.636 Inch Width x 0.885 Inch Height
Number of Positions
8.0000
Insulation Material
No
Contacts
Phosphor Bronze Contact Base
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.