Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41106-RG6 6P6C UTP USOC And Voice Grade Connector Gray QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41106-RG6 6P6C UTP USOC And Voice Grade Connector Gray QuickPort®

SKU: 10267
Leviton QuickPort® USOC and voice-grade connector in grey color, has solder-plated phosphor bronze contacts for better conductivity. Connector provides 110 type IDC termination. It measures 0.636-Inch x 0.885-Inch x 1.179-Inch. High-impact fire-retardant plastic body connector has 6-conductor UTP cable for reliable connection. Connector supports snap-in mounting for voice/data and video applications. Connector features robust one-piece lead-frame design for UTP applications. Voice-grade connector fits installed telecommunications wallplates, outlets and field configurable patch panels and patch blocks.
  • Exclusive cutting ledge combines termination and trim into one labor saving step
  • Supports individual port configuration for ensuring specification flexibility
  • Narrow design of the connector allows for superior port density in a small area

Overview

Leviton QuickPort® USOC and voice-grade connector in grey color, has solder-plated phosphor bronze contacts for better conductivity. Connector provides 110 type IDC termination. It measures 0.636-Inch x 0.885-Inch x 1.179-Inch. High-impact fire-retardant plastic body connector has 6-conductor UTP cable for reliable connection. Connector supports snap-in mounting for voice/data and video applications. Connector features robust one-piece lead-frame design for UTP applications. Voice-grade connector fits installed telecommunications wallplates, outlets and field configurable patch panels and patch blocks.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Contacts
Phosphor Bronze with Solder Plated
Number of Contacts
6.0000
Color
Gray
Energy Star Flag
No
Country Of Origin
United States of America
Standards
UL Listed, CSA Certified, NEC Article 800 Compliant, ANSI/TIA-1096-A, RoHS 2 (Directive 2011/65/EU) Compliant
GTIN
00078477834244
UNSPSC
43223300
Manufacturer Part Number
41106-RG6
Brand Name
Leviton
Cable Type
UTP
Degree of Protection
No
Dimensions
1.179 Inch Length x 0.636 Inch Width x 0.885 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Termination Type
110 IDC
UPC
07847783424
Insulation Material
No
Item Name
USOC And Voice Grade Connector
Material
High Impact Flame Retardant Plastic
Mounting
Snap-In
Number of Positions
6.0000
Manufacturer Name
Leviton
Sub Brand
QuickPort®
RoHS Flag
Contact manufacturer

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.