Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 4108W-1SP 302 Stainless Steel 1-Gang 1-Port Rectangular Telephone Wallplate 4.53-Inch x 2.76-Inch x 0.17-Inch QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 4108W-1SP 302 Stainless Steel 1-Gang 1-Port Rectangular Telephone Wallplate 4.53-Inch x 2.76-Inch x 0.17-Inch QuickPort®

SKU: 1345
Leviton QuickPort® 1-Gang 1-Port Telephone wallplate features 302 stainless steel construction. It measures 2.76-Inch x 0.17-Inch x 4.53-Inch. Wallplate has cut-out of size 0.78-Inch x 0.58-Inch. This recessed mountable wallplate accepts all QuickPort snap-in connectors and adapters. Wallplate is cULus listed and meets ANSI/TIA standards.
  • Supports all QuickPort snap-in connectors and adapters
  • Stainless steel plate is durable and corrosion-resistant
  • Fits minimum rectangular NEMA openings

Overview

Leviton QuickPort® 1-Gang 1-Port Telephone wallplate features 302 stainless steel construction. It measures 2.76-Inch x 0.17-Inch x 4.53-Inch. Wallplate has cut-out of size 0.78-Inch x 0.58-Inch. This recessed mountable wallplate accepts all QuickPort snap-in connectors and adapters. Wallplate is cULus listed and meets ANSI/TIA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Recessed
Orientation
Vertical
Number of Gangs
1.0000
Number of Ports
1.0000
Shape
Rectangular
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
GTIN
00078477096062
Size
4.53 Inch Length x 2.76 Inch Width x 0.17 Inch Depth
Standards
cULus Certified, Complies with TIA/EIA-570-A
Sub Brand
QuickPort®
UNSPSC
43223300
Material
302 Stainless Steel
sku
1345
UPC
07847709606
Manufacturer Name
Leviton
Manufacturer Part Number
4108W-1SP
Item Name
Telephone Wallplate
Brand Name
Leviton
Cutout Size
0.78 Inch x 0.58 Inch
Finish
No
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.