Leviton 41089-4IP High Impact Flame Retardant Plastic4-Port Surface Mount Box Ivory QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41089-4IP High Impact Flame Retardant Plastic4-Port Surface Mount Box Ivory QuickPort®

SKU: 73473
Leviton QuickPort® 4-Port Surface mount box in ivory color, features high impact flame retardant plastic construction. This box has a dimension of 4.78-Inch Length x 3.22-Inch x 1.05-Inch. It supports surface mounting for making installation easier. It is perfect for supporting voice/data applications in office, retrofit or other surface-mount environments. This box comes with two self-tapping screws and pressure-sensitive adhesive. It has flammability rating of V-0 per UL94 to withstand harsh environment conditions. Box is cULus listed, ANSI/TIA-568-C certified and RoHS compliant.
  • Facilitates installation of user-provided cover screw for additional security
  • Base functions of box serves as a punchdown platform, which stabilizes connector modules during termination
  • Connector module can be pre-terminated prior to snapping into housing port
  • Provided with designation label for identification purposes
  • Well-suited for voice/data applications in office, retrofit or other surface mount environments

Overview

Leviton QuickPort® 4-Port Surface mount box in ivory color, features high impact flame retardant plastic construction. This box has a dimension of 4.78-Inch Length x 3.22-Inch x 1.05-Inch. It supports surface mounting for making installation easier. It is perfect for supporting voice/data applications in office, retrofit or other surface-mount environments. This box comes with two self-tapping screws and pressure-sensitive adhesive. It has flammability rating of V-0 per UL94 to withstand harsh environment conditions. Box is cULus listed, ANSI/TIA-568-C certified and RoHS compliant.

Specifications

Sub Brand
QuickPort®
Orientation
No
Standards
cULus 1863, 2043 Certified, ANSI/TIA-568-C Standard, RoHS Compliant
GTIN
00078477869062
UNSPSC
43223300
Shape
No
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Size
4.78 Inch Length x 3.22 Inch Width x 1.05 Inch Height
Number of Ports
4.0000
Color
Ivory
Brand Name
Leviton
UPC
07847786906
Manufacturer Name
Leviton
Manufacturer Part Number
41089-4IP
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Item Name
Surface Mount Box
Material
High Impact Flame Retardant Plastic
Mounting
Surface
Phase
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.