Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41089-2WP Plastic 2-Port Square Plenum Rated Box 2.95-Inch x 2.55-Inch x 1.1-Inch White QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41089-2WP Plastic 2-Port Square Plenum Rated Box 2.95-Inch x 2.55-Inch x 1.1-Inch White QuickPort®

SKU: 10393
Leviton QuickPort® 2-Port Plenum rated square box in white color, features high-impact and fire-retardant plastic construction. This surface mountable box includes ID window, mounting screws and adhesive. It measures 2.95-Inch x 2.55-Inch x 1.1-Inch. This box is compatible with all individual QuickPort modules. It is UL94 V-0 flammability rated to withstand hazardous environmental conditions. Box is cULus listed, RoHS compliant and meets ANSI/TIA standards.
  • User-provided cover screw can be installed for additional security
  • Housing base serves as a punchdown platform stabilizing connector modules during termination
  • Connector module allows pre-terminating prior to snapping into housing port
  • 1-Port Blank included to close off unused port for 2-Port housing
  • Includes designation label for identification purposes

Overview

Leviton QuickPort® 2-Port Plenum rated square box in white color, features high-impact and fire-retardant plastic construction. This surface mountable box includes ID window, mounting screws and adhesive. It measures 2.95-Inch x 2.55-Inch x 1.1-Inch. This box is compatible with all individual QuickPort modules. It is UL94 V-0 flammability rated to withstand hazardous environmental conditions. Box is cULus listed, RoHS compliant and meets ANSI/TIA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Surface
Orientation
No
Number of Ports
2.0000
Type
Plenum Rated
Shape
Square
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00078477836736
Size
2.95 Inch Length x 2.55 Inch Width x 1.1 Inch Height
Standards
cULus 1863, 2043, ANSI/TIA-568-C, RoHS Compliant
Color
White
Sub Brand
QuickPort®
UNSPSC
43223300
Includes
ID Window, Mounting Screws and Adhesive
Material
High Impact Fire-Retardant Plastic
UPC
07847783673
Manufacturer Name
Leviton
Manufacturer Part Number
41089-2WP
Item Name
Box
Brand Name
Leviton
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Phase
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.