Tour  

Leviton 41087-2IP Flush Mount Decora Type 106 2-Port Duplex Insert High-Impact Fire-Retardant Plastic Ivory QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41087-2IP Flush Mount Decora Type 106 2-Port Duplex Insert High-Impact Fire-Retardant Plastic Ivory QuickPort®

SKU: 10398
Leviton QuickPort® Decora type 106 2-Port duplex insert in ivory color, features high-impact fire-retardant plastic construction for durability. It measures 4.1-Inch x 1.744-Inch x 0.45-Inch. This flush mount duplex insert has built-in termination station that stabilizes connectors during punchdown. It supports multimedia applications. It is compatible with all individual QuickPort modules. Duplex insert is cULus listed and meets ANSI/TIA standards.
  • Fits within minimum NEMA openings
  • Module with narrow width allows for superior port density in small area
  • Fits decora and duplex wallplates

Overview

Leviton QuickPort® Decora type 106 2-Port duplex insert in ivory color, features high-impact fire-retardant plastic construction for durability. It measures 4.1-Inch x 1.744-Inch x 0.45-Inch. This flush mount duplex insert has built-in termination station that stabilizes connectors during punchdown. It supports multimedia applications. It is compatible with all individual QuickPort modules. Duplex insert is cULus listed and meets ANSI/TIA standards.

Specifications

Material
High Impact Fire-Retardant Plastic
Brand Name
Leviton
Mounting
Flush
Size
1.744 Inch Width x 0.45 Inch Depth x 4.1 Inch Height
Sub Brand
QuickPort®
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
43223300
GTIN
00078477836750
Standards
cULus Certified, ANSI/TIA-568-C.0
Item Name
Decora Type 106 2-Port Duplex Insert
Manufacturer Part Number
41087-2IP
Manufacturer Name
Leviton
UPC
07847783675
Color
Ivory
Jack Type
No
Position/Conductor
No
Cable Type
No

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.