Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41084-FTF Feedthrough Plastic F-Connector Nickel Plated Light Almond QuickPort®

SKU: 4788
Leviton QuickPort® Feed-through F-connector in light almond color, is suitable for use in all coax applications. Connector with polypropylene insulation, has high-impact fire-retardant plastic body and nickel-plated contact surface. It measures 0.58 Inch x 1.07 Inch x 0.64 Inch. It has frequency rating of 3 GHz DC and impedance of 75 Ohm. Connector has RG-6 RG-59 coaxial cable type. This female-female adapter with screw-on front and rear F plugs connections, features 360-degree gold-plated seizing pin to provide clear signal transmission. Flush and surface mountable connector comes with multimedia outlet system, Decora® inserts, patch panels and patch blocks. F-Connector is UL listed and NEC/FCC certified.
  • Check clearance behind proposed location of bulkhead module to insure sufficient space for proper bend radius
  • Comes in light almond color
  • Perfect to use in all coax applications

Overview

Leviton QuickPort® Feed-through F-connector in light almond color, is suitable for use in all coax applications. Connector with polypropylene insulation, has high-impact fire-retardant plastic body and nickel-plated contact surface. It measures 0.58 Inch x 1.07 Inch x 0.64 Inch. It has frequency rating of 3 GHz DC and impedance of 75 Ohm. Connector has RG-6 RG-59 coaxial cable type. This female-female adapter with screw-on front and rear F plugs connections, features 360-degree gold-plated seizing pin to provide clear signal transmission. Flush and surface mountable connector comes with multimedia outlet system, Decora® inserts, patch panels and patch blocks. F-Connector is UL listed and NEC/FCC certified.

Specifications

List UOM Qty
1
Order UOM
ea
Cable Type
RG-6, RG-59 Coaxial
Terminal Connection
Screw-On Front and Rear F Plugs
RoHS Flag
Contact manufacturer
UNSPSC
39121414
GTIN
78477279458
Standards
UL Listed, NEC: Article 800 Compliant, FCC: Part 68 Compliant
Return Loss
>= 26 DB at 3 Giga-Hz
Insulation
Polypropylene
Type
Feedthrough
Contact Resistance
<4 Milli-Ohm
Sub Brand
QuickPort®
Brand Name
Leviton
Size
0.58 Inch Width x 1.07 Inch Depth x 0.64 Inch Height
Mounting
Flush/Surface
Material
High Impact Fire-Retardant Plastic Body, Nickel Plated Contact Surface
Item Name
F-Connector
Insulation Material
No
Insertion Loss
<= 0.2 DB at 3 Giga-Hz
Impedance
75 Ohm
Frequency Rating
3 Giga-Hz DC
Includes
Flush and Surface Mount Outlets, Multimedia Outlet System (With Adapter), Decora® Inserts, Patch Panels and Patch Blocks
Country of Origin
Taiwan, Republic of China
Energy Star Flag
No
Color
Light Almond
sku
4788
UPC
7847727945
Manufacturer Name
Leviton
Manufacturer Part Number
41084-FTF
Action
No
Display Type
No
Finish
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.