Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41084-BE Plastic Blank Insert Black QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41084-BE Plastic Blank Insert Black QuickPort®

SKU: 417261
Standard Pack/Case Quantity: 10/Bag
Leviton QuickPort® Blank insert in black color, is suitable for use with QuickPort® wallplates and housings. It measures 0.58-Inch x 0.79-Inch x 0.64-Inch. This blank insert featuring plastic construction supports flush and surface mounting. It secures unused QuickPort® openings and provides protection from dust as well as debris. Blank insert is cULus listed.
  • Suitable for securing unused QuickPort openings and providing protection from dust as well debris
  • Comes in black color
  • Measures 0.58-Inch x 0.79-Inch x 0.64-Inch

Overview

Leviton QuickPort® Blank insert in black color, is suitable for use with QuickPort® wallplates and housings. It measures 0.58-Inch x 0.79-Inch x 0.64-Inch. This blank insert featuring plastic construction supports flush and surface mounting. It secures unused QuickPort® openings and provides protection from dust as well as debris. Blank insert is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
bg
Standard Pack/Case Quantity
10/Bag
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
GTIN
00078477749296
Standards
cULus Certified (UL 1863, CAN/CSA C22.2 No.182.4-1990)
Color
Black
Sub Brand
QuickPort®
Size
0.58 Inch Width x 0.79 Inch Depth x 0.64 Inch Height
Mounting
Flush/Surface
Material
Plastic
UNSPSC
43223300
UPC
07847774929
Brand Name
Leviton
Manufacturer Part Number
41084-BE
Manufacturer Name
Leviton
For Use With
QuickPort Wallplates and Housings
Item Name
Blank Insert
Cable Type
No
Position/Conductor
No
Jack Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.