Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41080-4EP High Impact Fire-Retardant Plastic 4-Port Rectangular Wallplate 2.77-Inch x 4.53-Inch Black QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41080-4EP High Impact Fire-Retardant Plastic 4-Port Rectangular Wallplate 2.77-Inch x 4.53-Inch Black QuickPort®

SKU: 9999
Standard Pack/Case Quantity: 1/Pack
Leviton QuickPort® 1-Gang 4-Port Wallplate in rectangle shape, has a thickness of 0.45-Inch to offer field configurable flexibility in an attractive 1-piece housing. This wallplate in black color, has high-impact fire retardant plastic construction for durability. This flush mountable wallplate measuring 2.77-Inch x 4.53-Inch, mounts in a vertical orientation for easy installation. The wallplate includes color matched screw for mounting. This wallplate is compatible with all individual QuickPort connectors. It is ideal for use in V-0 flammability rated environmental conditions. The wallplate meets cULus, UL 1863, CAN/CSA-C22.2 No. 182.4 and ANSI/TIA-568-C.0 standards.
  • Comes with color matched wallplate screws
  • Fits within a minimum rectangular NEMA openings
  • Features individual port configurability for specification flexibility
  • Has narrow module width for high port density in a small area
  • Compatible with all individual QuickPort connectors

Overview

Leviton QuickPort® 1-Gang 4-Port Wallplate in rectangle shape, has a thickness of 0.45-Inch to offer field configurable flexibility in an attractive 1-piece housing. This wallplate in black color, has high-impact fire retardant plastic construction for durability. This flush mountable wallplate measuring 2.77-Inch x 4.53-Inch, mounts in a vertical orientation for easy installation. The wallplate includes color matched screw for mounting. This wallplate is compatible with all individual QuickPort connectors. It is ideal for use in V-0 flammability rated environmental conditions. The wallplate meets cULus, UL 1863, CAN/CSA-C22.2 No. 182.4 and ANSI/TIA-568-C.0 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Flush
Orientation
Vertical
Number of Gangs
1.0000
Number of Ports
4.0000
Standard Pack/Case Quantity
1/Pack
Shape
Rectangular
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00078477820452
Size
2.77 Inch Width x 4.53 Inch Height
Standards
cULus Certified, (UL 1863 and CAN/CSA C22.2 No.182.4), ANSI/TIA-568-C.0, Standard
Color
Black
Sub Brand
QuickPort®
UNSPSC
43223300
Material
High Impact Fire-Retardant Plastic
sku
9999
UPC
07847782045
Manufacturer Name
Leviton
Manufacturer Part Number
41080-4EP
Item Name
Wallplate
Brand Name
Leviton
Configuration
(4) Port
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Thickness
0.45
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.