Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 41080-2GP ABS Plastic 1-Gang 2-Port Wallplate Gray QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 41080-2GP ABS Plastic 1-Gang 2-Port Wallplate Gray QuickPort®

SKU: 10357
Leviton QuickPort® 1-Gang 2-Port Wallplate in gray color, has durable ABS plastic construction. It measures 2.77-Inch x 0.45-Inch x 4.53-Inch. This rectangular wallplate mounts in vertical orientation using screws. It is suitable for use with QuickPort® connectors and adapters. Wallplate comes with color matched mounting screws. The narrow module width of this wallplate allows high port density in small area. Wallplate is UL listed, CSA certified and meets ANSI/TIA standards.
  • Supports individual port configuration for ensuring specification flexibility
  • Comes in gray color
  • Features durable abs plastic construction

Overview

Leviton QuickPort® 1-Gang 2-Port Wallplate in gray color, has durable ABS plastic construction. It measures 2.77-Inch x 0.45-Inch x 4.53-Inch. This rectangular wallplate mounts in vertical orientation using screws. It is suitable for use with QuickPort® connectors and adapters. Wallplate comes with color matched mounting screws. The narrow module width of this wallplate allows high port density in small area. Wallplate is UL listed, CSA certified and meets ANSI/TIA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Screw
Orientation
Vertical
Number of Gangs
1.0000
Number of Ports
2.0000
Shape
Rectangular
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00078477835623
Size
2.77 Inch Width x 0.45 Inch Depth x 4.53 Inch Height
Standards
UL Listed, CSA Certified, ANSI/TIA-568-C.0
Color
Gray
Sub Brand
QuickPort®
UNSPSC
43223300
Material
ABS Plastic
UPC
07847783562
Manufacturer Name
Leviton
Manufacturer Part Number
41080-2GP
Item Name
Wallplate
Brand Name
Leviton
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
For Use With
QuickPort Connectors and Adapters
Phase
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.