Leviton 40837-BWR Feed-Through Banana Jack Connector White Body Red Stripe QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 40837-BWR Feed-Through Banana Jack Connector White Body Red Stripe QuickPort®

SKU: 11178
Standard Pack/Case Quantity: 1/Poly Bag
Leviton QuickPort® Feedthrough banana jack connector is suitable for use with all QuickPort wallplates, housings, panels and other banana jacks. Connector in white/red color, features high impact fire-retardant plastic body and gold flash plated banana jack. It has snap-in, female-to-female terminal connection.
  • Snap-in, female-to-female terminal
  • Compatible with all QuickPort wallplates, housings, panels and other banana jacks
  • Provides audio connectivity and is suitable for speaker wire

Overview

Leviton QuickPort® Feedthrough banana jack connector is suitable for use with all QuickPort wallplates, housings, panels and other banana jacks. Connector in white/red color, features high impact fire-retardant plastic body and gold flash plated banana jack. It has snap-in, female-to-female terminal connection.

Specifications

RoHS Flag
Contact manufacturer
Standard Pack/Case Quantity
1/Poly Bag
Manufacturer Part Number
40837-BWR
Manufacturer Name
Leviton
Energy Star Flag
No
Country Of Origin
China
GTIN
00078477962435
UNSPSC
39121444
Standards
UL 1863 Listed, CAN/CSA C22.2 No.182.4-1990 Certified, cULus Certified, ISO: 9001 Certified
UPC
07847796243
Sub Brand
QuickPort®
Terminal Connection
Snap-In, Female to Female
Mounting
Flush/Surface
Brand Name
Leviton
Dimensions
0.58 Inch Width x 0.93 Inch Depth x 0.64 Inch Height
Insulation Material
No
Item Name
Banana Jack Connector
Material
High Impact Fire-Retardant Plastic Body, Gold Flash Plated Banana Jack
Color
White Body, Red Stripe
Cable Type
No
Type
Feed-Through
Action
No
Finish
No
Display Type
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.