Leviton 40836-BW Snap-In Termination Modular Voice Grade Jack White QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 40836-BW Snap-In Termination Modular Voice Grade Jack White QuickPort®

SKU: 109390
Leviton QuickPort® Voice-grade modular jack in white color, supports type-T568A/B category 5 cable and allows snap-in termination. It allows surface, box or flush mounting. Modular jack is UL listed and FCC approved.
  • Comes in white color
  • Supports snap-in type termination
  • Offers surface/box/flush mounting

Overview

Leviton QuickPort® Voice-grade modular jack in white color, supports type-T568A/B category 5 cable and allows snap-in termination. It allows surface, box or flush mounting. Modular jack is UL listed and FCC approved.

Specifications

Item Name
Voice Grade Jack
Brand Name
Leviton
Manufacturer Part Number
40836-BW
Manufacturer Name
Leviton
UPC
07847796854
Energy Star Flag
No
Jack Type
Modular
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Cable Type
No
UNSPSC
39121444
GTIN
00078477968543
Standards
UL 1863 Listed, FCC Compliant
Color
White
Position/Conductor
No
Mounting
Surface/Box/Flush
Sub Brand
QuickPort®
Termination Type
Snap-In
Insulation Material
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.