Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 40659-W Screw Termination Telephone/Video Insert White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 40659-W Screw Termination Telephone/Video Insert White Decora®

SKU: 124003
Leviton Decora® Type 6P4C + F-connector Telephone/video insert in white color, has lead-frame design for improved reliability and simple installation. It has durable high-impact plastic construction. It allows screw termination. It is compatible with Decora® wallplates and Decora® Plus screwless wallplates. Telephone/video insert is UL/cULus listed and CSA certified.
  • Has voltage rating of 35-Kilo-Volts
  • Comes in white color
  • Allows for screw termination

Overview

Leviton Decora® Type 6P4C + F-connector Telephone/video insert in white color, has lead-frame design for improved reliability and simple installation. It has durable high-impact plastic construction. It allows screw termination. It is compatible with Decora® wallplates and Decora® Plus screwless wallplates. Telephone/video insert is UL/cULus listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00078477412541
Standards
UL Listed, CSA Certified, cULus Certified
Color
White
Manufacturer Part Number
40659-W
Manufacturer Name
Leviton
Position/Conductor
6P4C
Termination Type
Screw
Sub Brand
Decora®
Jack Type
F-Type
Item Name
Telephone/Video Insert
Cable Type
No
Brand Name
Leviton
UPC
07847741254
UNSPSC
39121444
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.