Leviton 40539-PMW Nylon 1-Port Modular Mid-Size Video Wall Jack White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 40539-PMW Nylon 1-Port Modular Mid-Size Video Wall Jack White Decora®

SKU: 117815
Leviton Decora® Type 6P4C 1-Port Modular midsize video wall jack in white color, is ideal for covering wall imperfections. Modular video wall jack features nylon construction. It measures 3.125-Inch x 0.255-Inch x 4.875-Inch. Video wall jack with screw terminal connection, offers flush/box mounting for easy installations. It has flammability rating of V-0 per UL94 to withstand harsh environment conditions. Modular midsize video wall jack is UL/cULus listed.
  • Comes with wallplate
  • High-quality ABS plastic or nylon construction provides superior resistance to impacts, chemicals and solvents as compared to other plastics
  • Mid-size wallplates hide irregular drywall cuts or flaws around outlets

Overview

Leviton Decora® Type 6P4C 1-Port Modular midsize video wall jack in white color, is ideal for covering wall imperfections. Modular video wall jack features nylon construction. It measures 3.125-Inch x 0.255-Inch x 4.875-Inch. Video wall jack with screw terminal connection, offers flush/box mounting for easy installations. It has flammability rating of V-0 per UL94 to withstand harsh environment conditions. Modular midsize video wall jack is UL/cULus listed.

Specifications

Item Name
Video Wall Jack
Brand Name
Leviton
Manufacturer Part Number
40539-PMW
Manufacturer Name
Leviton
UPC
07847714043
Energy Star Flag
No
Jack Type
Modular
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Cable Type
No
UNSPSC
39121444
GTIN
00078477140437
Environmental Conditions
V0 Flammability Rated Per UL94
Standards
UL Listed, cULus Certified, FCC
Color
White
Position/Conductor
6P4C
Material
Nylon
Mounting
Box
Number of Ports
1.0000
Size
3.125 Inch Width x 0.255 Inch Depth x 4.875 Inch Height
Sub Brand
Decora®
Termination Type
Screw
Type
Mid-Size
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.