Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 40214-W Plastic 1-Port Telephone Wall Jack White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 40214-W Plastic 1-Port Telephone Wall Jack White Decora®

SKU: 10009
Leviton Decora® Type 6P4C 1-Port telephone wall jack in white color, features high-impact plastic construction. It measures 3-Inch x 0.73-Inch x 4.72-Inch. Modular telephone wall jack with screw terminal connection, offers surface mounting for easy installations. It allows type 630A wiring for improved functionality. Telephone wall jack is UL listed and CSA certified.
  • Features high impact plastic construction
  • Comes in white color
  • Measures 3-Inch x 0.73-Inch x 4.72-Inch

Overview

Leviton Decora® Type 6P4C 1-Port telephone wall jack in white color, features high-impact plastic construction. It measures 3-Inch x 0.73-Inch x 4.72-Inch. Modular telephone wall jack with screw terminal connection, offers surface mounting for easy installations. It allows type 630A wiring for improved functionality. Telephone wall jack is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
GTIN
00078477821763
Standards
UL Listed, CSA Certified
Color
White
Manufacturer Part Number
40214-W
Manufacturer Name
Leviton
Position/Conductor
6P4C
sku
10009
Termination Type
Screw
Sub Brand
Decora®
Size
3 Inch Width x 0.73 Inch Depth x 4.72 Inch Height
Number of Ports
1.0000
Mounting
Wall
Material
High Impact Plastic
Jack Type
Modular
Item Name
Telephone Wall Jack
Cable Type
Type 630A
Brand Name
Leviton
UPC
07847782176
UNSPSC
43223300
Insulation Material
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.