Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 40066-M25 Plastic Backboard/Wallmount 25-PairM Block 26-22-AWG Solid Insulated/18-19-AWG Solid Stripped

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 40066-M25 Plastic Backboard/Wallmount 25-PairM Block 26-22-AWG Solid Insulated/18-19-AWG Solid Stripped

SKU: 42166
Leviton 25-Pair M block features fire-retardant plastic construction. It accommodates size 22 - 26-AWG solid insulated cable and 18 - 19-AWG solid stripped cable. This wall or backboard mountable block measures 10-Inch x 3-5/16-Inch x 1-3/16-Inch. It features compact design that supports space-limited applications. Block is cULus listed and meets ANSI/TIA standards.
  • Terminate 22 - 26 gauge solid insulated cable or 18 - 19 gauge solid stripped cable
  • Cable bundles route adjacent to wiring base
  • Mounts to Leviton 89 stand-off Brackets, providing space for routing cables behind each block

Overview

Leviton 25-Pair M block features fire-retardant plastic construction. It accommodates size 22 - 26-AWG solid insulated cable and 18 - 19-AWG solid stripped cable. This wall or backboard mountable block measures 10-Inch x 3-5/16-Inch x 1-3/16-Inch. It features compact design that supports space-limited applications. Block is cULus listed and meets ANSI/TIA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
26-22 AWG Solid Insulated, 18-19 AWG Solid Stripped
Dimensions
3-5/16 Inch Width x 1-3/16 Inch Depth x 10 Inch Height
Number of Pairs
25.0000
Mounting
Backboard/Wall
Material
Fire-Retardant Plastic
Item Name
M Block
Standards
cULus Certified, ANSI/TIA-568-C
UPC
07847712351
Manufacturer Name
Leviton
Manufacturer Part Number
40066-M25
GTIN
00078477123515
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
UNSPSC
43223309
Shape
No
Orientation
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.