Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 3763C 3-Wire 2-Pole Industrial Grade Polarized Locking Plug 600-Volt AC/250-Volt DC 50-Amp Black/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 3763C 3-Wire 2-Pole Industrial Grade Polarized Locking Plug 600-Volt AC/250-Volt DC 50-Amp Black/White

SKU: 72034
Leviton Industrial grade, polarized locking plug has rugged construction that resists impact, sunLight, chemicals and rough use. It has solid 1-piece construction for superior conductivity. It operates at a voltage rating of 600-Volts AC, 250-Volts DC and amperage rating of 50-Amps. The temperature rises from max 30 deg C after 250 cycles OL at 200% rated current. The locking plug has ergonomic, fluted-body design with radial gripping edge that is ideal for gripping and pulling. Locking plug meets UL 1682 and 1686, CSA, C22.2 No 182.1, NOM: 057 and RoHS standards.
  • Current interrupting certified for current interrupting at full rated current
  • Features nylon face module, nylon wiring chamber, brass assembly screws, Santoprene® TPE dust shield, SS 302/304 terminal set screw, bronze ground shunt, brass ground post, stainless steel 302/304 plug blade shroud, nylon standard cable clamp, Philips/stainless steel 304 head cable clamp screw
  • 0.062-Inch thick copper terminal block, 0.1-Inch thick brass plug blade
  • Resistant to abrasion, chemical and impact

Overview

Leviton Industrial grade, polarized locking plug has rugged construction that resists impact, sunLight, chemicals and rough use. It has solid 1-piece construction for superior conductivity. It operates at a voltage rating of 600-Volts AC, 250-Volts DC and amperage rating of 50-Amps. The temperature rises from max 30 deg C after 250 cycles OL at 200% rated current. The locking plug has ergonomic, fluted-body design with radial gripping edge that is ideal for gripping and pulling. Locking plug meets UL 1682 and 1686, CSA, C22.2 No 182.1, NOM: 057 and RoHS standards.

Specifications

Finish
No
Material
Nylon
Number of Wires
3.0000
Cord Size
0.68 - 1.125 Inch
Voltage Rating
600 Volt AC, 250 Volt DC
NEMA Configuration
No
Number of Poles
2
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Industrial Grade, Polarized
RoHS Flag
Contact manufacturer
GTIN
00078477804391
UNSPSC
39121413
Terminal Connection
Screw
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
3763C
Item Name
Locking Plug
UPC
07847780439
Manufacturer Name
Leviton
Grounding
Grounding
Amperage Rating
50 Amp
Brand Name
Leviton
Color/Finish
Black, White
Conductor Size
10-4 AWG Solid/Stranded
Contact Material
Nickel Plated Brass
Degree of Protection
No
Dielectric Strength
Withstands 2000 Volt
Dimensions
2.59 Inch Dia x 6.74 Inch Length
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
CSA C22.2 No.182.1 Certified, UL 1682, 1686 Listed, RoHS Compliant

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.