Leviton 360P6W 3-Wire 2-Pole Industrial Grade Watertight Pin And Sleeve Plug 250-Volt 60-Amp Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 360P6W 3-Wire 2-Pole Industrial Grade Watertight Pin And Sleeve Plug 250-Volt 60-Amp Blue

SKU: 10423
Leviton Water tight, industrial grade pin and sleeve plug endures 1000 connects and disconnects under load, at full rated current and voltage. It is made of Valox® 357 to provide protection against corrosion. This water tight and corrosion-free plug avoids the contamination between main and tap. The pin and sleeve plug meets UL listed 1682 and 1686, CSA certified C22.2 No 182.1, IEC rating 60309-1 and 60309-2, CE marking: per low voltage directives 73/23/EEC, 93/68/EEC standards.
  • Current interrupting certified for current interrupting at full rated current
  • Temperature rise of 30 deg C at full rated current after 50 cycles of overload at 150% rated current
  • Drop from 30-inches 8 times after conditioning to -25 deg C for 6 hours
  • Can do crush test up to 250 lbs for 1 minute after -25 deg C for 6 hours
  • Insulation resistance of 500-Volts for 1 minute
  • Minimum withdrawal force of 20 lbs
  • Has thermoplastic internal cord clamp assembly, chloroprene grommet/gasket, performance grade stainless steel arm spring, nickel-plated brass cover eyelet, brass phase and ground sleeves, stainless steel sleeve spring, zinc plated steel internal screws, acid-proof stainless steel external screws

Overview

Leviton Water tight, industrial grade pin and sleeve plug endures 1000 connects and disconnects under load, at full rated current and voltage. It is made of Valox® 357 to provide protection against corrosion. This water tight and corrosion-free plug avoids the contamination between main and tap. The pin and sleeve plug meets UL listed 1682 and 1686, CSA certified C22.2 No 182.1, IEC rating 60309-1 and 60309-2, CE marking: per low voltage directives 73/23/EEC, 93/68/EEC standards.

Specifications

Finish
No
Manufacturer Name
Leviton
Manufacturer Part Number
360P6W
Terminal Connection
Screw
UPC
07847783808
Conductor Size
8-4 AWG
RoHS Flag
Contact manufacturer
UNSPSC
39121404
GTIN
00078477838082
Standards
UL 1682, 1686 Listed, CSA C22.2 No.182.1 Certified, CE Marked Per Low Voltage Directives 73/23/EEC, 93/68/EEC, IEC Rated 60309-1 and 60309-2 Standard
Contact Material
Reinforced Nylon
Color/Finish
Blue
Country Of Origin
Czech Republic
Amperage Rating
60 Amp
Type
Industrial Grade, Watertight
Item Name
Pin And Sleeve Plug
Brand Name
Leviton
Cord Size
0.67 - 1.625 Inch
Degree of Protection
IP67
Voltage Rating
250 Volt
Phase
No
Number of Wires
3.0000
Energy Star Flag
No
Number of Poles
2
NEMA Configuration
No
Material
Valox® 357
Grounding
No
Environmental Conditions
V0 Flammability Rated Per UL94
Dimensions
10.83 Inch Length x 4.49 Inch Width
Dielectric Strength
2000 Volt

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.