Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 360C6W 3-Wire 2-Pole Industrial Grade Watertight Pin And Sleeve Connector 250-Volt 60-Amp Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 360C6W 3-Wire 2-Pole Industrial Grade Watertight Pin And Sleeve Connector 250-Volt 60-Amp Blue

SKU: 10434
Leviton 2-Pole 3-Wire Industrial-grade water-tight pin and sleeve connector in blue color, accommodates 0.67 - 1.625-Inch conductor. Connector has valox 357 construction. It withstands current rating of 60-Amps at 250-Volts. It has dielectric strength of 2000-Volts for 1 min. This connector has IP67 rated degree of protection. It has reinforced nylon contact material. It measures 11.26-Inch x 4.41-Inch. Connector has V0 flammability rating per UL94 to withstand harsh environmental conditions. Pin and sleeve connector is UL listed and CE/CSA certified.
  • Current rating of 60-Amps
  • Features Valox 357 construction
  • Measures 11.26-Inch x 4.41-Inch

Overview

Leviton 2-Pole 3-Wire Industrial-grade water-tight pin and sleeve connector in blue color, accommodates 0.67 - 1.625-Inch conductor. Connector has valox 357 construction. It withstands current rating of 60-Amps at 250-Volts. It has dielectric strength of 2000-Volts for 1 min. This connector has IP67 rated degree of protection. It has reinforced nylon contact material. It measures 11.26-Inch x 4.41-Inch. Connector has V0 flammability rating per UL94 to withstand harsh environmental conditions. Pin and sleeve connector is UL listed and CE/CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
10434
Energy Star Flag
No
NEMA Configuration
No
Number of Poles
2
Number of Wires
3.0000
Country Of Origin
Czech Republic
Standards
UL 1682 and 1686, CSA C22.2 No.182.1, IEC 60309-1 and 60309-2 Rated, CE Marked
Type
Industrial Grade, Watertight
Voltage Rating
250 Volt
Cord Size
0.67 - 1.625 Inch
UNSPSC
39121413
GTIN
00078477838648
RoHS Flag
Contact manufacturer
Phase
No
Material
Valox® 357
Manufacturer Name
Leviton
Item Name
Pin And Sleeve Connector
Manufacturer Part Number
360C6W
UPC
07847783864
Environmental Conditions
V0 Flammability Rated Per UL94
Brand Name
Leviton
Color/Finish
Blue
Contact Material
Reinforced Nylon
Amperage Rating
60 Amp
Degree of Protection
IP67
Grounding
No
Dielectric Strength
2000 Volt/1 min
Dimensions
11.26 Inch Length x 4.41 Inch Width
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.