Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 3032-PLR 2-Pole 120 Volt AC 30 Amp Extra Heavy-Duty Industrial/Specification Grade Illuminated ON Pilot Light Toggle AC Quiet Switch Red

SKU: 100869
Leviton 2-Pole Pilot light toggle AC quiet switch in red color, is rated at 120 Volt AC and 30 Amps. Switch features thermoplastic base and polycarbonate toggle. It has a dimension of 4.06 Inch x 1.31 Inch x 1.03 Inch. Self-grounding switch has maximum load capacity of 2 hp at 120 Volt AC. With back & side wired terminal connection, this switch accommodates terminal of size 14 - #10 AWG back wire and #14 - #12 AWG side wire. It withstands dielectric strength of 1500 Volts. It features thermoplastic cover, silver alloy contact and #8-32 brass terminal/grounding screws.

Switch has heavy-gauge galvanized steel mounting strap for superior strength and corrosion resistance. Specification/industrial-grade switch operates at temperature range of -40 to 65 deg C. It has V-2 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL listed, CSA certified, RoHS compliant and meets Federal Specification and NEMA/ANSI/NOM standards.
  • Thermoplastic toggle is highly impact-resistant and withstands elevated operating temperatures
  • Brass self-grounding clip for ground continuity between strap and metal wall box
  • External clamp wiring terminals allow for easy back or side wiring and offers feed-thru capabilities by preventing the need for pigtails
  • Large head brass terminal screws for secure connection while triple-drive for increased flexibility
  • Convenient markings for line/load terminals and wire strip length for back-wire applications speeds installation

Overview

Leviton 2-Pole Pilot light toggle AC quiet switch in red color, is rated at 120 Volt AC and 30 Amps. Switch features thermoplastic base and polycarbonate toggle. It has a dimension of 4.06 Inch x 1.31 Inch x 1.03 Inch. Self-grounding switch has maximum load capacity of 2 hp at 120 Volt AC. With back & side wired terminal connection, this switch accommodates terminal of size 14 - #10 AWG back wire and #14 - #12 AWG side wire. It withstands dielectric strength of 1500 Volts. It features thermoplastic cover, silver alloy contact and #8-32 brass terminal/grounding screws.

Switch has heavy-gauge galvanized steel mounting strap for superior strength and corrosion resistance. Specification/industrial-grade switch operates at temperature range of -40 to 65 deg C. It has V-2 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL listed, CSA certified, RoHS compliant and meets Federal Specification and NEMA/ANSI/NOM standards.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Thermoplastic Base, Polycarbonate Toggle
Dielectric Strength
1500 Volt
Dimensions
4.06 Inch Length x 1.31 Inch Width x 1.03 Inch Depth
Environmental Conditions
V2 Flammability Rated Per UL94
Finish
No
GTIN
78477781494
UNSPSC
39122211
Grounding
Self-Grounding
Item Name
Pilot Light Toggle AC Quiet Switch
Maximum Load Capacity
2 hp at 120 Volt
Brand Name
Leviton
Number of Poles
2
Temperature Rating
-40 to 65 deg C
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Side Wire
Terminal Connection
Back and Side Wired
Type
Extra Heavy-Duty, Industrial/Specification Grade, Illuminated ON
Voltage Rating
120 Volt AC
Standards
UL 20 Listed, E7458 Listed, CSA C22.2 No.111, 152105 Certified, NEMA WD-1 and WD-6 Standard, ANSI C-73, NOM 057 Certified, Federal Specification: WS896E, RoHS Compliant
Amperage Rating
30 Amp
Actuator
Toggle
Color
Red
UPC
7847778149
Manufacturer Name
Leviton
Manufacturer Part Number
3032-PLR
sku
100869
Energy Star Flag
No
Country Of Origin
Mexico
Action
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.