Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 2K208-2W 3 Phase 2000 Series Meter Kit 120/208-Volt 200-Amp 4-Wire VerifEye™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2K208-2W 3 Phase 2000 Series Meter Kit 120/208-Volt 200-Amp 4-Wire VerifEye™

SKU: 39464
Leviton VerifEye™ 2000 Series Meter kit includes 4-Wire 3 split current transformers. Current transformer equipped with an isolated pulse output channel, is rated at 200-Amps and 120/208-Volts. Large LCD display of the transformer shows Kilowatt-Hour, optional peak and instantaneous Kilo-Watt with demand reset. Load indicator LED verifies meter functionality. Meter kit is ideal for load profiling and benchmarking, AMR integration, usage aggregation, tenant cost allocation, measurement and verification. Meter kit is UL/cUL listed, ANSI C12.1 certified, Title 24 and ASHRAE 90.1 compliant.
  • Measures kilowatt-hour and demand
  • Equipped standard with an isolated pulse output channel
  • Large LCD display shows Kilowatt-Hour and optional peak and instantaneous Kilo-Watt with demand reset
  • Load Indicator LED verifies meter functionality
  • Reverse phase indicator LED illuminates, if the meter is improperly installed

Overview

Leviton VerifEye™ 2000 Series Meter kit includes 4-Wire 3 split current transformers. Current transformer equipped with an isolated pulse output channel, is rated at 200-Amps and 120/208-Volts. Large LCD display of the transformer shows Kilowatt-Hour, optional peak and instantaneous Kilo-Watt with demand reset. Load indicator LED verifies meter functionality. Meter kit is ideal for load profiling and benchmarking, AMR integration, usage aggregation, tenant cost allocation, measurement and verification. Meter kit is UL/cUL listed, ANSI C12.1 certified, Title 24 and ASHRAE 90.1 compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
VerifEye™
Type
2000 Series
Voltage Rating
120/208 Volt
Accuracy
0.5%
Energy Star Flag
No
Standards
UL Listed, cUL Certified, Applicable to ANSI C12.1 Certified, Title 24, ASHRAE 90.1 Compliant
GTIN
00078477597682
UNSPSC
41113708
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Display
LCD
Phase
3
Manufacturer Name
Leviton
Number of Wires
4.0000
Manufacturer Part Number
2K208-2W
UPC
07847759768
Amperage Rating
200 Amp
Mounting
Surface
Item Name
Meter Kit
Includes
(3) Split Current Transformers
Enclosure
Indoor
Dimensions
6.19 Inch Width x 3.25 Inch Depth x 7.5 Inch Height
Degree of Protection
No
Brand Name
Leviton

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.