Leviton 2821 5-Wire 4-Pole Industrial Grade Polarized Locking Plug 277/480-Volt 3-Phase 30-Amp NEMA L22-30R Black/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2821 5-Wire 4-Pole Industrial Grade Polarized Locking Plug 277/480-Volt 3-Phase 30-Amp NEMA L22-30R Black/White

SKU: 9120
Leviton Industrial grade, polarized locking plug comes with thermoplastic back cover, steel and zinc plated assembly screws that offer superior performance and long lasting reliability. This plug is abrasion-, chemical- and impact-resistant. It operates at a voltage rating of 277/480-Volts and ampere rating of 30-Amps. The temperature rises from max 30 deg C after 250 cycles OL at 200% rated current. Locking plug meets NEMA: WD-6, ANSI: C-73, UL498: File E13393, UL Fed Spec WC-596: File E13393, CSA C22.2 No. 42: File LR-406, NOM: 057 standards.
  • Current interrupting certified for current interrupting at full rated current
  • 5-Wire
  • 4-Pole

Overview

Leviton Industrial grade, polarized locking plug comes with thermoplastic back cover, steel and zinc plated assembly screws that offer superior performance and long lasting reliability. This plug is abrasion-, chemical- and impact-resistant. It operates at a voltage rating of 277/480-Volts and ampere rating of 30-Amps. The temperature rises from max 30 deg C after 250 cycles OL at 200% rated current. Locking plug meets NEMA: WD-6, ANSI: C-73, UL498: File E13393, UL Fed Spec WC-596: File E13393, CSA C22.2 No. 42: File LR-406, NOM: 057 standards.

Specifications

Finish
No
Manufacturer Name
Leviton
Manufacturer Part Number
2821
Terminal Connection
Screw
UPC
07847780858
Conductor Size
14-8 AWG Wire, 18-10 AWG Terminal
RoHS Flag
Contact manufacturer
UNSPSC
39121403
GTIN
00078477808580
Standards
NEMA WD-6, ANSI C-73, UL 498 E13393, UL Federal Specification: WC-596 E13393, CSA C22.2 No.42 LR406, NOM 057
Contact Material
Solid Brass
Color/Finish
Black, White
Country Of Origin
United States of America
Amperage Rating
30 Amp
Type
Industrial Grade, Polarized
Item Name
Locking Plug
Brand Name
Leviton
Cord Size
0.595 - 1.15 Inch
Degree of Protection
No
Voltage Rating
277 - 480 Volt
Temperature Rating
-40 to 60 deg C
Phase
3
Number of Wires
5.0000
Energy Star Flag
No
Number of Poles
4
NEMA Configuration
NEMA L22-30R
Maximum Load Capacity
10 hp
Material
Impact Modified Nylon
Grounding
Grounding
Environmental Conditions
HB or Better Flammability Rated Per UL94
Dimensions
2.7 Inch Length x 2.22 Inch Width
Dielectric Strength
Withstands 2000 Volt

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.