Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 27W48 3-Wire 2-Pole Industrial Grade Locking Connector 250-Volt 1-Phase 20-Amp NEMA L6-20R Yellow Wetguard® Dustguard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 27W48 3-Wire 2-Pole Industrial Grade Locking Connector 250-Volt 1-Phase 20-Amp NEMA L6-20R Yellow Wetguard® Dustguard™

SKU: 11264
Leviton Wetguard® Dustguard™ 2-Pole 3-Wire Industrial-grade locking connector accommodates wire of size 18 - 10-AWG. It has cord range of 0.375 - 0.875-Inch. Grounding connector in yellow color, has nylon body and santoprene TPV bushing. It withstands current rating of 20-Amps and voltage rating of 250-Volts. Connector with screw terminal connection, has corrosion-resistant electroless nickel-coated brass blades, contacts, terminal screws and wiring clamps. Strain relief washer and rubber bushing of this connector forms water-tight cord grip seal. It withstands 2000-Volts dielectric strength per UL498.

Connector measures 2.5-Inch Dia x 5.52-Inch. Plug with stainless steel assembly screws is ideal to use in wet and corrosive environments. It withstands temperature range of -40 to 60 deg C. This dust-tight connector has NEMA L6-20R configuration and IP67-degree of protection. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Locking connector is UL listed, CSA/NOM certified and meets ANSI standards.
  • Comprises of non-magnetic stainless steel fast-threading assembly screws that does not interferes with sensitive equipment
  • Connector hood closure cap seals device when not in use
  • Accommodates wire of size 18-10-AWG

Overview

Leviton Wetguard® Dustguard™ 2-Pole 3-Wire Industrial-grade locking connector accommodates wire of size 18 - 10-AWG. It has cord range of 0.375 - 0.875-Inch. Grounding connector in yellow color, has nylon body and santoprene TPV bushing. It withstands current rating of 20-Amps and voltage rating of 250-Volts. Connector with screw terminal connection, has corrosion-resistant electroless nickel-coated brass blades, contacts, terminal screws and wiring clamps. Strain relief washer and rubber bushing of this connector forms water-tight cord grip seal. It withstands 2000-Volts dielectric strength per UL498.

Connector measures 2.5-Inch Dia x 5.52-Inch. Plug with stainless steel assembly screws is ideal to use in wet and corrosive environments. It withstands temperature range of -40 to 60 deg C. This dust-tight connector has NEMA L6-20R configuration and IP67-degree of protection. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Locking connector is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Conductor Size
18-10 AWG
Brand Name
Leviton
Amperage Rating
20 Amp
Standards
NEMA WD-6, ANSI C-73, UL 498 Listed, UL Federal Specification: WC-596: E13393, CSA C22.2 No.42, LR406 Certified, NOM 057 Certified
Sub Brand
Wetguard® Dustguard™
Temperature Rating
-40 to 60 deg C
Terminal Connection
Screw
Type
Industrial Grade
UNSPSC
39121402
UPC
07847796775
Voltage Rating
250 Volt at 1-Phase
sku
11264
RoHS Flag
Contact manufacturer
NEMA Configuration
NEMA L6-20R
Material
Santoprene® TPV
Dielectric Strength
2000 Volt
Number of Wires
3.0000
Grounding
Grounding
GTIN
00078477967751
Color/Finish
Yellow
Environmental Conditions
V2 Flammability Rated Per UL94
Energy Star Flag
No
Dimensions
2.5 Inch Dia x 5.52 Inch Length
Degree of Protection
IP67
Maximum Load Capacity
2 hp
Number of Poles
2
Contact Material
Electroless Nickel Coated Brass
Country Of Origin
United States of America
Manufacturer Part Number
27W48
Manufacturer Name
Leviton
Item Name
Locking Connector
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.