Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 279 Industrial Grade Flush Mount Straight Blade Receptacle 50 Amp 125/250 Volt NEMA 14-50R Black Decora®

SKU: 1055
Leviton Decora® 3-Pole 4-Wire Straight blade receptacle in black color, has current rating of 50 Amps and voltage rating of 125/250 Volts. Grounding receptacle has dielectric voltage rating of 2000 Volts and power rating of 3 hp. Industrial grade receptacle features nylon face and body. It measures 2.5 Inch x 3.75 Inch. This receptacle with side-wired connection, accommodates wire of size up to 4 AWG. It has terminals with ID markings for correct and speedy wiring. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity.

Receptacle is perfect for all wallplate with 2.15-Inch Dia center hole. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 14-50R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.
  • Suitable for use with all wallplate with 2.15-Inch Dia center hole
  • Has current and voltage rating of 50 Amps and 125/250 Volts
  • Measures 2.5 Inch x 3.75 Inch

Overview

Leviton Decora® 3-Pole 4-Wire Straight blade receptacle in black color, has current rating of 50 Amps and voltage rating of 125/250 Volts. Grounding receptacle has dielectric voltage rating of 2000 Volts and power rating of 3 hp. Industrial grade receptacle features nylon face and body. It measures 2.5 Inch x 3.75 Inch. This receptacle with side-wired connection, accommodates wire of size up to 4 AWG. It has terminals with ID markings for correct and speedy wiring. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity.

Receptacle is perfect for all wallplate with 2.15-Inch Dia center hole. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 14-50R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

List UOM Qty
100
Order UOM
ea
Fiber Type
No
Jacket Material
No
GTIN
78477074688
sku
1055
Energy Star Flag
No
Country of Origin
Mexico
Item Name
Straight Blade Receptacle
RoHS Flag
Contact manufacturer
Material
Nylon Face and Body
Maximum Load Capacity
3 hp
UNSPSC
39121406
Mounting
Flush
Voltage Rating
125/250 Volt
NEMA Configuration
NEMA 14-50R
Standards
UL 498: File E13399, CSA C22.2 No. 42: File 152105, ANSI: C-73, NOM: 057, NEMA: WD-6
Number of Poles
3
Number of Wires
4
Grade
Industrial
Strap Material
Galvanized Steel
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Side Wired
Grounding
Grounding
Dimensions
2.5 Inch Width x 3.75 Inch Height
Manufacturer Name
Leviton
Finish
No
Manufacturer Part Number
279
UPC
7847707468
Color
Black
Amperage Rating
50 Amp
Brand Name
Leviton
Conductor Size
Upto 4 AWG
Contact Material
Double Wipe Brass
Degree of Protection
No
Dielectric Strength
2000 Volt
Environmental Conditions
V2 Flammability Rated Per UL94
TemporaryProductFlag
No

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.