Tour  

Leviton 274 Polarized Non-Grounded Plug-In Outlet Adapter 125-Volt AC 15-Amp Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 274 Polarized Non-Grounded Plug-In Outlet Adapter 125-Volt AC 15-Amp Gray

SKU: 399
Standard Pack/Case Quantity: 1/Pack
Leviton 2-Pole 3-Wire Polarized non-grounded plug-in outlet adapter in gray color, features vinyl construction for durability. It has input voltage rating of 125-Volt AC, current rating of 15-Amps and power rating of 1875-Watts. Outlet adapter is UL listed and NOM certified.
  • Plug-in switch provides ON/OFF switching at outlet location
  • Plug-in outlet adapters offer convenient expansion of outlet capacity
  • Lampholder outlet adapters convert lampholders with outlets
  • For residential use

Overview

Leviton 2-Pole 3-Wire Polarized non-grounded plug-in outlet adapter in gray color, features vinyl construction for durability. It has input voltage rating of 125-Volt AC, current rating of 15-Amps and power rating of 1875-Watts. Outlet adapter is UL listed and NOM certified.

Specifications

Jacket Material
No
Packing Type
No
Stranded/Solid
No
Insulation Material
No
Conductor Material
No
Standard Pack/Case Quantity
1/Pack
Type
Polarized, Non-Grounded
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
Input Voltage
125 Volt AC
RoHS Flag
Contact manufacturer
Terminal Type
Plug-In
UNSPSC
39121400
GTIN
00078477000052
Standards
UL E13394 Listed, NOM 057 Certified
Finish
No
Color
Gray
UPC
07847700005
Manufacturer Name
Leviton
Manufacturer Part Number
274
Power Rating
1875 Watt
Number of Outlets
1.0000
Material
Vinyl
Item Name
Plug-In Outlet Adapter
Brand Name
Leviton
Phase
No
Amperage Rating
15 Amp
Number of Wires
3.0000
Number of Poles
2

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.