Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 2720-IG Flush Mount 4-Wire 3-Pole Single Locking Receptacle Industrial Grade 30-Amp 250-Volt AC Orange V-O-Max®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2720-IG Flush Mount 4-Wire 3-Pole Single Locking Receptacle Industrial Grade 30-Amp 250-Volt AC Orange V-O-Max®

SKU: 72239
Leviton V-O-Max® Single locking receptacle in orange color, has a unique design with high impact, chemical-resistant Valox® 357 body and cover, Valox® face and base construction for long-life durability. This 3-Pole, 4-Wire receptacle features extra-thick 0.05-Inch nickel-plated brass strap and brass contacts for lasting retention. It operates at a voltage rating of 250-Volts AC, current rating of 30-Amps, temperature rating of -40 to 60 deg C and dielectric strength of 2000-Volts. It has wire restraint recess for both back and side wiring, reduces the possibility of loosening the terminal connection. It supports maximum load capacity of 3 HP. The receptacle meets UL 498 E13399, Federal Specification WC-596, CSA C22.2 No. 42, ANSI C-73 and NOM 057 standards.
  • UL 94 V-O flammability rating, the best rating of any material used in Industrial locking flush receptacles available today
  • 1-Piece 0.04-Inch brass, high copper-content contacts with nickel-plated clamp type terminals offers maximum durability
  • Color coded voltage rating on face for easy identification
  • Maximum 30 deg C after 250 cycles overload at 200% rated current temperature rise

Overview

Leviton V-O-Max® Single locking receptacle in orange color, has a unique design with high impact, chemical-resistant Valox® 357 body and cover, Valox® face and base construction for long-life durability. This 3-Pole, 4-Wire receptacle features extra-thick 0.05-Inch nickel-plated brass strap and brass contacts for lasting retention. It operates at a voltage rating of 250-Volts AC, current rating of 30-Amps, temperature rating of -40 to 60 deg C and dielectric strength of 2000-Volts. It has wire restraint recess for both back and side wiring, reduces the possibility of loosening the terminal connection. It supports maximum load capacity of 3 HP. The receptacle meets UL 498 E13399, Federal Specification WC-596, CSA C22.2 No. 42, ANSI C-73 and NOM 057 standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Single Locking
Maximum Load Capacity
3 hp
Mounting
Flush
NEMA Configuration
NEMA L15-30R
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Mexico
Number of Wires
4.0000
Terminal Connection
Back and Side Wired
Voltage Rating
250 Volt AC
Strap Material
Nickel Plated Brass
Sub Brand
V-O-Max®
Temperature Rating
-40 to 60 deg C
UNSPSC
39121406
GTIN
00078477809648
Standards
CSA C22.2 No.42, ANSI C-73, NOM 057 Certified, UL 498 E13399 Listed, Federal Specification: WC-596, NEMA WD-1, WD-6
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Valox® 357 Body and Cover
Item Name
Receptacle
Manufacturer Part Number
2720-IG
UPC
07847780964
Color
Orange
Manufacturer Name
Leviton
Grounding
Isolated Grounding
Grade
Industrial
Finish
No
Environmental Conditions
V0 Flammability Rated Per UL94
Dimensions
1.69 Inch Width x 1.31 Inch Depth x 4.06 Inch Height
Amperage Rating
30 Amp
Conductor Size
14-8 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Brass
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.