Tour  

Leviton 2711-B 4-Wire 3-Pole Industrial Grade Locking Blade Plug 125/250-Volt 30-Amp Black & White®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2711-B 4-Wire 3-Pole Industrial Grade Locking Blade Plug 125/250-Volt 30-Amp Black & White®

SKU: 68760
Leviton Black & White® 3-Pole 4-Wire Industrial-grade locking blade plug in black color, is current rated at 30-Amps and voltage rated at 125/250-Volts. It accepts conductors of size 18 - 10-AWG and cords of size 0.595 - 1.15-Inch. This plug features super tough nylon construction with brass contact. It has a dimension of 2.22-Inch Dia x 2.7-Inch. Plug withstands 2000-Volts dielectric strength. It has NEMA L14-30P configuration. It withstands temperature range of -40 to 60 deg C. Plug is UL listed, CSA/ANSI certified, NEMA WD-6 rated and meets NOM/Federal specification WC-596 standards.
  • Super tough nylon body provides superior protection against damages caused by severe impact, abrasion and chemicals
  • Ergonomic fluted body design with radial grip ridge, is ideal for gripping, turning and pulling
  • Disassembling of cord clamp from body is not required for wiring, therefore it accepts all wire mesh strain reliefs
  • 1-Piece Rivetless 0.035-Inch thick brass connector contacts and solid brass plug blades ensure maximum conductivity and long service life
  • Power Indication™ 30-Amp locking plug features green LED that is rated at 100000 hours

Overview

Leviton Black & White® 3-Pole 4-Wire Industrial-grade locking blade plug in black color, is current rated at 30-Amps and voltage rated at 125/250-Volts. It accepts conductors of size 18 - 10-AWG and cords of size 0.595 - 1.15-Inch. This plug features super tough nylon construction with brass contact. It has a dimension of 2.22-Inch Dia x 2.7-Inch. Plug withstands 2000-Volts dielectric strength. It has NEMA L14-30P configuration. It withstands temperature range of -40 to 60 deg C. Plug is UL listed, CSA/ANSI certified, NEMA WD-6 rated and meets NOM/Federal specification WC-596 standards.

Specifications

Finish
No
Material
Supertough Nylon
Number of Wires
4.0000
Cord Size
0.595 - 1.15 Inch
Maximum Load Capacity
2 hp
Voltage Rating
125/250 Volt
NEMA Configuration
NEMA L14-30P
Number of Poles
3
Phase
No
Temperature Rating
-40 to 60 deg C
Type
Industrial Grade
RoHS Flag
Contact manufacturer
Sub Brand
Black & White®
GTIN
00078477142981
UNSPSC
39121403
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
2711-B
Item Name
Locking Blade Plug
UPC
07847714298
Manufacturer Name
Leviton
Grounding
Grounding
Amperage Rating
30 Amp
Brand Name
Leviton
Color/Finish
Black
Conductor Size
18-10 AWG
Contact Material
Brass
Degree of Protection
No
Dielectric Strength
Withstands 2000 Volt
Dimensions
2.22 Inch Dia x 2.7 Inch Length
Environmental Conditions
HB or Better Flammability Rated Per UL94
Standards
UL 498 E13393 Listed, CSA C22.2 No.42, LR406 Certified, NEMA WD-6 Standard, ANSI C73, NOM 057 Certified, Federal Specification: WC-596 E13393

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.