Leviton 2710-IG Industrial Grade Chemical-Resistant Impact-Resistant Single Locking Receptacle 125/250-Volt 30-Amp NEMA L14-30R Orange V-0-MAX®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 2710-IG Industrial Grade Chemical-Resistant Impact-Resistant Single Locking Receptacle 125/250-Volt 30-Amp NEMA L14-30R Orange V-0-MAX®

SKU: 181206
Leviton V-0-MAX® 3-Pole Chemical/impact-resistant locking receptacle is rated at 30-Amps, 125/250-Volts. The 4-Wire single receptacle offers back and side wired terminal connection for reliable connectivity. It has dimension of 1.69-Inch x 1.31-Inch x 4.06-Inch. Industrial-grade receptacle in orange color, features Valox® 357 construction for longer endurance. It accommodates conductor of size 14 - 8-AWG. Receptacle has brass contact and nickel-plated brass strap. Flush mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 2 hp L-L/2 hp L-N. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards, Federal specification.
  • Extra-thick 0.050-Inch nickel-plated brass mounting strap withstand high-abuse and harsh environmental conditions
  • 1-Piece 0.040-Inch brass and high copper content contacts
  • Nickel-plated clamp-type terminals
  • Color-coded voltage rating on face facilitates for easy and quick identification

Overview

Leviton V-0-MAX® 3-Pole Chemical/impact-resistant locking receptacle is rated at 30-Amps, 125/250-Volts. The 4-Wire single receptacle offers back and side wired terminal connection for reliable connectivity. It has dimension of 1.69-Inch x 1.31-Inch x 4.06-Inch. Industrial-grade receptacle in orange color, features Valox® 357 construction for longer endurance. It accommodates conductor of size 14 - 8-AWG. Receptacle has brass contact and nickel-plated brass strap. Flush mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 2 hp L-L/2 hp L-N. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards, Federal specification.

Specifications

Fiber Type
No
Jacket Material
No
Type
Chemical-Resistant, Impact-Resistant
Maximum Load Capacity
2 hp L-L/2 hp L-N
Mounting
Flush
NEMA Configuration
NEMA L14-30R
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Mexico
Number of Wires
4.0000
Terminal Connection
Back and Side Wired
Voltage Rating
125/250 Volt
Strap Material
Nickel Plated Brass
Style
Single
Sub Brand
V-0-MAX®
Temperature Rating
-40 to 60 deg C
UNSPSC
39121406
GTIN
00078477809624
Standards
UL 498 Listed, CSA C22.2 No.42 Certified, NEMA WD-1 and WD-6 Standard, ANSI C73, NOM 057 Certified, Federal Specification: W-C-596
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Valox® 357
Item Name
Locking Receptacle
Manufacturer Part Number
2710-IG
UPC
07847780962
Color
Orange
Manufacturer Name
Leviton
Grounding
Isolated Grounding
Grade
Industrial
Finish
No
Environmental Conditions
V0 Flammability Rated Per UL94
Dimensions
1.69 Inch Width x 1.31 Inch Depth x 4.06 Inch Height
Amperage Rating
30 Amp
Conductor Size
14-8 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Brass

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.