Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 26720-400 GX23 Base Standard Compact Fluorescent Lampholder 600-Volt White With Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 26720-400 GX23 Base Standard Compact Fluorescent Lampholder 600-Volt White With Black

SKU: 10921
Leviton Standard compact fluorescent lampholder with GX23, GX23-2 base, is ideal for GX23 and GX23-2 lamp bases. This vertical bottom screw-down mountable lampholder in white/black color, features thermoplastic body. This metal-spring lamp-retainer clip in the lampholder provides positive lamp retention. It is compatible with bulb having power rating of 75-Watts and voltage rating of 600-Volts. This lampholder with 2-Pin contact, features Quick-Connect 18-AWG solid or stranded tinned connection. It measures 1.09-Inch x 1.2-Inch x 1.4-Inch. It has four screw holes for greater mounting flexibility. It comes with color-coding for easy wattage identification. Lampholder is UL listed, CSA and NOM certified.
  • Bottom snap-in versions for easier panel assembly
  • Snap-in versions designed for 16-gauge panels
  • Two wiring ports per contact speed harness wiring

Overview

Leviton Standard compact fluorescent lampholder with GX23, GX23-2 base, is ideal for GX23 and GX23-2 lamp bases. This vertical bottom screw-down mountable lampholder in white/black color, features thermoplastic body. This metal-spring lamp-retainer clip in the lampholder provides positive lamp retention. It is compatible with bulb having power rating of 75-Watts and voltage rating of 600-Volts. This lampholder with 2-Pin contact, features Quick-Connect 18-AWG solid or stranded tinned connection. It measures 1.09-Inch x 1.2-Inch x 1.4-Inch. It has four screw holes for greater mounting flexibility. It comes with color-coding for easy wattage identification. Lampholder is UL listed, CSA and NOM certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base
GX23
UNSPSC
39111803
GTIN
00078477949634
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Country Of Origin
Mexico
Energy Star Flag
No
Standards
UL E5833 Listed, CSA LR1863 Certified, NOM 057 Certified
Dimensions
1.09 Inch Width x 1.2 Inch Depth x 1.4 Inch Height
Color/Finish
White with Black
Item Name
Compact Fluorescent Lampholder
Material
Thermoplastic Body
Maximum Load Capacity
Rated: 75 Watt, Lamp: 13 Watt
Mounting
Vertical Bottom Screw-Down
Terminal Connection
Quick-Connect 18 AWG Solid/Stranded Tinned
Contact Type
2-Pin
Voltage Rating
600 Volt
Bulb Base Group
Bi-Pin
Type
Standard
Manufacturer Part Number
26720-400
Manufacturer Name
Leviton
UPC
07847794963
Start Type
No
Light Color
No
Bulb Shape
No
Bulb Overall Shape
No
Dimmable
No
Color Temperature
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.